The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" Expansion PEX 90° Elbow (Lead Free Brass)
Magnifying glass
Hover image to zoom
3/4" Expansion PEX 90° Elbow (Lead Free Brass)
Magnifying glass
Hover image to zoom
$6.20 each
BOX UP & SAVE 22%
$72.60 box of 15
$4.84 each
In Stock
In Stock
Get 151 Tomorrow, Sep 3
Order by 6PM, receive Tomorrow
Size
3/4"
1/2"3/4"1"1-1/4"
Material
Brass

This item replaces: WPLN0034-NL

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
CSA B137.5, NSF 372, NSF 61, NSF 14, ASTM F1960, ASTM F877 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

A poly PEX or brass equivalent can be used in applications with hard water conditions.

Specs

Size:

3/4"

PEX Size:

3/4"

Material:

Brass

Brass Alloy:

C46500

Standards Met:

CSA B137.5

NSF 372

NSF 61

NSF 14

ASTM F1960

ASTM F877

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I will buy this again

Good quality
ck
Utah
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Turns a corner perfectly & SupplyHouse is OUTSTANDING!

The PexA 90 is nice, no issues at all. SupplyHouse is absolutely fantastic to work with! From the outstandingly fast shipping to the rapid response to text & email questions! Even when I miss-calculated and over ordered, the returns were Fast-FREE-painless!
DH in Buttonwood
TroutRun Pa
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Strength where it counts

Hydraunic radiant heat component
Jj
Wy
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

very good fittings
sam
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Made the jump

I decided this year to make the jump from PEX B to PEX A expansion PEX. This it the best thing i've done since switching to copper press. The speed and ease with which this installs is amazing and no leaks.
Henryettas plumbing
State college, pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality fittings

These Bluefin expansion-style fittings are of good quality. 4 stars instead of 5 as they are made in China, whereas the Uponor ProPEX fittings are made in Italy. I get a better feeling from the Uponor (Wirsbo) fittings, after all they invented the Pro-PEX system, and it is easy to find more information on the very-legitimate supplier Uponor at the manufacturer's website, whereas there is little to no information available regarding Bluefin. At a minimum, SupplyHouse should list the country of origin on their detail page.
Alex
New York
9 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy