Apply to be a TradeMaster!
Main product image of 3/4" Expansion PEX EP 90-Degree Elbow
Magnifying glass
Hover image to zoom

3/4" Expansion PEX EP 90-Degree Elbow

Brand:
Bluefin
SKU:
PPLE075
Rating:
(3)
Q&A:
(0)
3/4" Expansion PEX EP 90-Degree Elbow
Magnifying glass
Hover image to zoom
PPLE075 is temporarily unavailable
Unavailable Date October 7, 2026
This product is on backorder until further notice.

MANUALS (2)

Warranty Information

This item replaces: PPCEL04, 710CEP-E07, 2423512129800, PPLE075A

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Engineered Plastic
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960, NSF 372, NSF 61, NSF 14, CSA B137.5 Standards Met
Product Highlight: Max Temp (F)
320ºF Max Temp

Description

–
3/4" Expansion PEX EP 90° Elbow

Specs

–
Material:

Engineered Plastic

Application:

Heating

Plumbing

Standards Met:

ASTM F1960

NSF 372

NSF 61

NSF 14

CSA B137.5

Fitting System Compatibility:

Expansion PEX

Max Temp (F):

320ºF

Size:

3/4"

PEX Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Expansion PEX x 3/8" OD Comp 1/4 Turn Angle Stop (Chrome Plated)
SKU: PLB107X-P
Plumbshop

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I think this works well for the money

I am installing tankless water heaters using pex a its great
starr buisness
lexington SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

Works great and has a great price tag
Bill
New Jersey
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would repurchase

Fits good, good price - what's not to like?
TexasRedneck
TX
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?