Apply to be a TradeMaster!
Main product image of 3/4" Expansion PEX EP 90-Degree Elbow
Magnifying glass
Hover image to zoom
3/4" Expansion PEX EP 90-Degree Elbow
Magnifying glass
Hover image to zoom
$2.17 each
BOX UP & SAVE 8%
$49.75 box of 25
$1.99 each
In Stock
In Stock
Get 3,228 Tue, Jul 21
Order by today, receive Tuesday
Size
3/4"
1/2"3/4"1"1-1/4"
Material
Engineered Plastic

This item replaces: PPCEL04, 710CEP-E07, 2423512129800, PPLE075A

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Material
Engineered Plastic
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960, NSF 372, NSF 14, NSF 61, CSA B137.5 Standards Met
Product Highlight: Max Temp (F)
320ºF Max Temp

Description

3/4" Expansion PEX EP 90° Elbow

Specs

Material:

Engineered Plastic

Application:

Heating

Plumbing

Standards Met:

ASTM F1960

NSF 372

NSF 14

NSF 61

CSA B137.5

Fitting System Compatibility:

Expansion PEX

Max Temp (F):

320ºF

Size:

3/4"

PEX Size:

3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

1" ProPEX Ring with Stop
SKU: Q4691000
Uponor (Wirsbo)

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I think this works well for the money

I am installing tankless water heaters using pex a its great
starr buisness
lexington SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

Works great and has a great price tag
Bill
New Jersey
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would repurchase

Fits good, good price - what's not to like?
TexasRedneck
TX
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy