Apply to be a TradeMaster!
Main product image of 1/2" Expansion PEX x 3/4" NPT Female Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom

1/2" Expansion PEX x 3/4" NPT Female Adapter (Lead Free Brass)

Brand:
Bluefin
SKU:
PPF050-075
Rating:
(5)
Q&A:
(0)
1/2" Expansion PEX x 3/4" NPT Female Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom
PPF050-075 is temporarily unavailable
Unavailable Date October 7, 2026
This product is on backorder until further notice.
Size: 
1/2" x 3/4"
Thread Type: 
Female
FemaleMale

This item replaces: WPFA1234-NL

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
CSA B137.5, SE, ASTM F877, NSF 61, ASTM F1960, NSF 14, NSF 372 Standards Met
Product Highlight: Thread Type
Female Thread Type

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click here for a suggested alternative for applications with hard water conditions. 


Specs

–
Thread Type:

Female

Size:

1/2" x 3/4"

Thread Size:

3/4"

PEX Size:

1/2"

Material:

Brass

Brass Alloy:

C46500

Standards Met:

CSA B137.5

SE

ASTM F877

NSF 61

ASTM F1960

NSF 14

NSF 372

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Thread Type
Size
Thread Size
Material
Standards Met
Female
1/2" x 3/4"
3/4"
Brass
CSA B137.5
SE
ASTM F877
NSF 61
ASTM F1960
NSF 14
NSF 372
1/2" ProPEX x 3/4" NPT Female Adapter (Lead Free Brass)
SKU: LF4575075
Female
1/2" x 3/4"
3/4"
Brass
ASTM F877
NSF
ASTM F1960

You May Also Need

3/4" Expansion PEX Full Port Brass Ball Valve (Lead Free)
SKU: PPBV075
Bluefin

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

PexA to FNPT adapter is perfect. SupplyHouse is AMAZING!

I never have problems with the items or service at SupplyHouse. Not much I can say about a pipe connector, it just Works! I have consistently been amazed by the fast shipping and prompt service by SupplyHouse! ALWAYS the first choice for plumbing projects!
DH
Dallastown Pa
4 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product for a good price.
DV
Buffalo, NY
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Keep a few on hand

If you do any expansion pex (propex) you'll want to keep a bunch of these handy, from faucets to fixtures, you can use these if you don't have a drop ear unit.
Rick
Ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Just what I needed.
Phillyhack
Vermont
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product

The right parts always make things go very much smoother.
Exousia
Mount Airy, GA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?