Apply to be a TradeMaster!
Main product image of 1/2" Expansion PEX x 3/4" NPT Male Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom

1/2" Expansion PEX x 3/4" NPT Male Adapter (Lead Free Brass)

Brand:
Bluefin
SKU:
PPM050-075
Rating:
(10)
Q&A:
(0)
1/2" Expansion PEX x 3/4" NPT Male Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom
PPM050-075 is temporarily unavailable
Unavailable Date October 7, 2026
This product is on backorder until further notice.
Size: 
1/2" x 3/4"
Thread Type: 
Male
FemaleMale

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
CSA B137.5, SE, NSF 372, ASTM F1960, NSF 14, ASTM F877, NSF 61 Standards Met
Product Highlight: Thread Type
Male Thread Type

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click Here for a suggested alternative for applications with hard water conditions. 


Specs

–
Thread Type:

Male

Size:

1/2" x 3/4"

PEX Size:

1/2"

Thread Size:

3/4"

Material:

Brass

Brass Alloy:

C46500

Standards Met:

CSA B137.5

SE

NSF 372

ASTM F1960

NSF 14

ASTM F877

NSF 61

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Thread Type
Size
Thread Size
Material
Standards Met
Male
1/2" x 3/4"
3/4"
Brass
CSA B137.5
SE
NSF 372
ASTM F1960
NSF 14
ASTM F877
NSF 61
1/2" ProPEX x 3/4" NPT Male Adapter (Lead Free Brass)
SKU: LF4525075
Male
1/2" x 3/4"
3/4"
Brass
ASTM F1960
ASTM F877
NSF

You May Also Need

1/2" Expansion PEX Full Port Brass Ball Valve (Lead Free)
SKU: PPBV050
Bluefin

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Great product

Great product for a good price.
DV
Buffalo, NY
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Great product for a good price.
DV
Buffalo, NY
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked fine

Haven't encountered any problems with leaks at the PEX or Pipe Thread interfaces
Alrec01
SE Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

very good fittings
sam
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works

Low cost
Tom
Atlanta ga
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

seem to be good quality

Theads are cut nicely and plenty of them. overall clean finish.
NJreviewer
NJ
3 years ago
Was this review helpful to you?

Just what I needed

Worked good.
Sam
Minnesota
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed.

Used these to plumb my house water filter. Worked as needed. Supply house has the stuff!
RLR
Port Angeles
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, good pricing

Good alternative to other brands. Our preferred purchase when in stock. Great quick shipping. Four or five years of using these without any failures.
TVG
Mulino, OR
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good fit and finish.

I use this for plumbing....D'oh!
TexasRedneck
Texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?