Apply to be a TradeMaster!
Main product image of 1" Expansion PEX x 1" Male NPT Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1" Expansion PEX x 1" Male NPT Brass Ball Valve (Lead Free)

Brand:
Bluefin
SKU:
PPMBV100
Rating:
(1)
Q&A:
(0)
1" Expansion PEX x 1" Male NPT Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$16.67 each
BOX UP & SAVE 15%
$70.85 box of 5
$14.17 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday

This item replaces: FMBL-001-NL

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX-a
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Port Type
Full Port
Product Highlight: Thread Type
Male Thread Type

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

This product is a 1" Expansion PEX x 1" Male Threaded Brass Ball Valve. This product is compatible with the ProPEX expander tool.

Specs

–
Port Type:

Full Port

Application:

Heating

Plumbing

Size:

1"

Material:

Brass

Thread Type:

Male

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX-a

Lead Free:

Yes

Body Pattern:

Straight

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Perfect Valve for my Applications. SupplyHouse is WONDERFUL!

Used the valve as part of a system to drain a seasonal home. I'm able to drain a section of the house over winter. Also used as a Pre/Post shutoff to a Filter system. Wide-open/Full-Port valve! It works GREAT! And SupplyHouse has crazy-fast shipping to my door. The few things I over-ordered, the return was fast, painless and FREE (shipping back)! Great communication when I had questions.
DH in Buttonwood
TroutRun Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy