Apply to be a TradeMaster!
Main product image of 1/2" Expansion PEX x 1/2" Male NPT Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Expansion PEX x 1/2" Male NPT Brass Ball Valve (Lead Free)

Brand:
Bluefin
SKU:
PPMBV050
Rating:
(1)
Q&A:
(0)
1/2" Expansion PEX x 1/2" Male NPT Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$10.07 each
BOX UP & SAVE 25%
$75.60 box of 10
$7.56 each
In Stock
In Stock
Get 66 Fri, Oct 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX-a
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Port Type
Full Port
Product Highlight: Thread Type
Male Thread Type

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click here for a suggested alternative for applications with hard water conditions. 


This product is a 1/2" Expansion PEX x 1/2" Male Threaded Brass Ball Valve. This product is compatible with the ProPEX expander tool.

Specs

–
Port Type:

Full Port

Application:

Plumbing

Heating

Size:

1/2"

Thread Type:

Male

Material:

Brass

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX-a

Lead Free:

Yes

Body Pattern:

Straight

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
Thread Type
Material
Fitting System Compatibility
CURRENT ITEM
Product Image of 1/2" Expansion PEX x 1/2" Male NPT Brass Ball Valve (Lead Free)
1/2" Expansion PEX x 1/2" Male NPT Brass Ball Valve (Lead Free)
SKU: PPMBV050
(1)
Plumbing
Heating
1/2"
Male
Brass
Expansion PEX
Heating
Plumbing
1/2"
Male
Brass
Expansion PEX

You May Also Need

1/2" ProPEX 90° Elbow
SKU: Q4760500
Uponor (Wirsbo)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great

This ball valve works great. It arrived in two days in perfect condition.
Rod
St. Joe
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy