Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

Brand
–

Bluefin (3)
Everflow (1)

Size
–

1/2" (1)
3/4" (1)
1" (2)

Review Score
–

(2)

Price Range
–

$10 to $15 (2)
$15 to $20 (1)
$35 to $40 (1)

Expansion PEX x Male Brass Ball Valves

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 1" Expansion PEX x 1" Male NPT Brass Ball Valve (Lead Free)
1" Expansion PEX x 1" Male NPT Brass Ball Valve (Lead Free)
SKU: PPMBV100
Bluefin
SKU: PPMBV100
Brand: Bluefin
(1)
$16.67 each
BOX UP & SAVE 15%
$70.85 box of 5
$14.17 each
In Stock
Get 19 by Fri, Nov 27
In Stock
Get 19 by Fri, Nov 27
Compare
Product Image of 1" Expansion 1" Male NPT Brass Ball Valve (Lead Free)
$35.34 each
In Stock
Get 8 by Tue, Nov 24
In Stock
Get 8 by Tue, Nov 24
Compare
Product Image of 1/2" Expansion PEX x 1/2" Male NPT Brass Ball Valve (Lead Free)
$10.07 each
BOX UP & SAVE 25%
$75.60 box of 10
$7.56 each
In Stock
Get 18 by Mon, Nov 30
In Stock
Get 18 by Mon, Nov 30
Compare
Product Image of 3/4" Expansion PEX x 3/4" Male NPT Brass Ball Valve (Lead Free)
$12.97 each
BOX UP & SAVE 13%
$113.30 box of 10
$11.33 each
In Stock
Get 91 by Tue, Nov 24
In Stock
Get 91 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Expansion PEX x Male Brass Ball Valves

Expansion PEX x Male Brass Ball Valves are brass ball valves that pair an Expansion PEX connection with a male NPT thread. The Bluefin 1/2 inch model, for example, is listed as a 1/2 inch Expansion PEX x 1/2 inch male threaded brass ball valve for PEX-a tubing, and it is compatible with the ProPEX expander tool. The catalog sample also includes Bluefin 3/4 inch and 1 inch valves and an Everflow 1 inch valve, and each record lists Lead Free as Yes. Every record names heating and plumbing as applications and PEX-a as the compatible tubing. Bluefin's catalog text adds a dezincification note about hard water, so water conditions belong in the selection. Matching size, thread and water conditions to the job keeps the valve suited to the line it serves.

Subcategories

  • 1/2 Inch Expansion PEX x Male Valves: The 1/2 inch Expansion PEX x male NPT brass ball valve pairs a 1/2 inch PEX expansion connection with a 1/2 inch male thread. Technicians use it in heating and plumbing lines, the applications listed on the record. The Bluefin version is compatible with the ProPEX expander tool and PEX-a tubing. Its catalog text warns that the valve is susceptible to dezincification and does not hold a high DZR rating.
  • 3/4 Inch Expansion PEX x Male Valves: The 3/4 inch Expansion PEX x male NPT brass ball valve pairs a 3/4 inch PEX expansion connection with a 3/4 inch male thread. Technicians use it in heating and plumbing lines, the applications listed on the record. The Bluefin version is compatible with the ProPEX expander tool and PEX-a tubing. Its catalog text says the valve should not be used where brass parts may be exposed to hard water.
  • 1 Inch Expansion PEX x Male Valves: Bluefin and Everflow both list a 1 inch Expansion PEX x 1 inch male NPT brass ball valve. Each is listed for heating and plumbing, PEX-a tubing and Lead Free construction. The Bluefin record carries the dezincification note about hard water. Both records state compatibility with the ProPEX expander tool.

Buying Guide

Start with the water. Bluefin's catalog text says its valves are susceptible to dezincification, do not hold a high DZR rating, and should not be used where brass parts may be exposed to hard water with high sulfur or mineral content. If the job has hard water, choose a different valve or confirm suitability on the product page before ordering.

Next, match the thread and tubing. The valves in the sample have a male NPT thread, so the pipe or fitting it connects to has to match. The records name PEX-a as the compatible tubing and Expansion PEX as the fitting system.

Then pick the size. The sample shows Bluefin valves in 1/2 inch, 3/4 inch and 1 inch, and an Everflow valve in 1 inch. Match the size to the PEX tubing on the line.

When comparing Expansion PEX x Male Brass Ball Valves, check the brand records for differences. The Everflow 1 inch record text does not include the dezincification note, but that is not a water quality rating, so confirm suitability on the product page. None of the records in the sample state a pressure rating.

Finally, check tooling and lead free requirements. The records say the valves are compatible with the ProPEX expander tool and list Lead Free as Yes, which matters on potable water work.

Frequently Asked Questions

Can Bluefin Expansion PEX x male ball valves be used with hard water?

Bluefin's catalog text says its Expansion PEX x Male Brass Ball Valves are susceptible to dezincification and do not hold a high DZR rating. They should not be used where brass parts may be exposed to hard water with high sulfur or mineral content. The 1/2 inch record points to a suggested alternative for hard water conditions.

What tubing do Expansion PEX x Male Brass Ball Valves fit?

The records in the sample list PEX-a as the compatible tubing and Expansion PEX as the fitting system. The valves are compatible with the ProPEX expander tool. Confirm the tubing on the job is PEX-a before ordering.

Which sizes are listed for Expansion PEX x Male Brass Ball Valves?

Bluefin lists 1/2 inch, 3/4 inch and 1 inch Expansion PEX x male NPT brass ball valves in the sample, and Everflow lists a 1 inch valve. Each pairs a matching PEX size with a matching male NPT size. Check the product pages for any other sizes.

Are Expansion PEX x Male Brass Ball Valves lead free?

Each record for Expansion PEX x Male Brass Ball Valves in the sample lists Lead Free as Yes. Brass is the listed material. Confirm requirements for the specific job before installing.

What applications are these male PEX ball valves listed for?

The Everflow 1 inch valve and the Bluefin 1/2 inch, 3/4 inch and 1 inch valves all list heating and plumbing as applications. Expansion PEX x Male Brass Ball Valves in the sample list a male thread size that matches the PEX size. Check the product page for pressure and temperature ratings, since the sample doesn't state them.

Didn't find what you're looking for? 
Let us know
.