Apply to be a TradeMaster!
Main product image of 3/4" Expansion PEX x 3/4" Male NPT Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Expansion PEX x 3/4" Male NPT Brass Ball Valve (Lead Free)

Brand:
Bluefin
SKU:
PPMBV075
Rating:
(0)
Q&A:
(0)
3/4" Expansion PEX x 3/4" Male NPT Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$12.97 each
BOX UP & SAVE 13%
$113.30 box of 10
$11.33 each
In Stock
In Stock
Get 95 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
3/4"
1/2"3/4"1"

This item replaces: FMBL-034-NL

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX-a
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Port Type
Full Port
Product Highlight: Thread Type
Male Thread Type

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

This product is a 3/4" Expansion PEX x 3/4" Male Threaded Brass Ball Valve. This product is compatible with the ProPEX expander tool.

Specs

–
Port Type:

Full Port

Application:

Plumbing

Heating

Size:

3/4"

Thread Type:

Male

Material:

Brass

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX-a

Lead Free:

Yes

Body Pattern:

Straight

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" ProPEX Ring with Stop
SKU: Q4690756
Uponor (Wirsbo)
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy