Apply to be a TradeMaster!
Main product image of Ball Valve Drain Cap
Magnifying glass
Hover image to zoom

Ball Valve Drain Cap

Brand:
Bluefin
SKU:
BVDC
Rating:
(3)
Q&A:
(0)
Ball Valve Drain Cap
Magnifying glass
Hover image to zoom
$0.41 each
In Stock
In Stock
Get 380 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Specs

–
Product Type:

Cap

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" PEX x 1/2" Copper Pipe DZR Brass Elbow (Lead Free)
SKU: PXCE050-DZR
Bluefin

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

YES,I WOULD BUY THIES PRODUCT AGAIN.

THIS IS ONE OF THOSE PRODUCTS THAT IS VERY SMALL, BUT WITHOUT IT, A MUCH LARGER PRODUCT WILL NOT WORK.
BrassMonkey
Idaho
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great being able to find what I needed!

Couldn't find these heating drain caps locally. Found them online at Supply House. They were reasonably priced, shipped immediately, arrived quickly, and I replaced all of them in my house that were over 30 years old.
KenBob
Central Connecticut
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits certain drain valves

Bought blue fin 1/2" drain down valves last season and lost one of the caps after draining down a distant hose bib. Figured this ring made by blue fin and being the only drain down cap offered, it should work, right? Ordered 3 of these just to have a few spares to sit in the junk drawer in the kitchen. Turns out these must be for a specific valve as the thread pattern is to course for the valves and won't seal. Maybe something changed on these and I've got an old set of valves now. All and all, if these are for the current run, They are well made brass with the rubber seal inside.
Daniel Smith
South Carolina
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy