Apply to be a TradeMaster!
Main product image of 1" Full Port Press Ball Valve w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom

1" Full Port Press Ball Valve w/ Drain (Lead Free)

Brand:
Bluefin
SKU:
PRBVD100
Rating:
(1)
Q&A:
(0)
1" Full Port Press Ball Valve w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom
$19.86 each
BOX UP & SAVE 15%
$134.96 box of 8
$16.87 each
In Stock
In Stock
Get 262 Fri, Nov 20
Order by today, receive Friday
Size: 
1"
1/2"3/4"1"

This item replaces: 310D001-NL

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Standards Met
CUPC , NSF 61, NSF 372 Standards Met

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

1" Full Port Press Ball Valve w/ Drain (Lead Free)

  • Lead free DZR brass material
  • Full port forged brass body
  • 250 WOG
  • Max Temp: 203°F
  • Specs

    –
    Standards Met:

    CUPC

    NSF 61

    NSF 372

    Size:

    1"

    Material:

    Brass

    Handle Style:

    Lever

    Application:

    Plumbing

    Connection Method:

    Press

    Connection Type:

    Press x Press

    Features:

    Bleeder

    Lead Free:

    Yes

    Brass Alloy:

    C46500

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Standards Met
    Size
    Material
    Connection Method
    Connection Type
    CUPC
    NSF 61
    NSF 372
    1"
    Brass
    Press
    Press x Press
    NSF 61
    NSF 372
    1"
    Brass
    Press
    Press x Press

    You May Also Need

    1" Press Copper 90-Degree Elbow
    SKU: CP90E100
    Bluefin

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Ball valve

    Quality product great price will buy as needed works very well.
    Ben
    Lousiana
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy