Apply to be a TradeMaster!
Main product image of 4" PVC DWV Street 90-Degree Short Radius Elbow
Magnifying glass
Hover image to zoom

4" PVC DWV Street 90-Degree Short Radius Elbow

Brand:
Bluefin
SKU:
PVA90SE400
Rating:
(0)
Q&A:
(0)
4" PVC DWV Street 90-Degree Short Radius Elbow
Magnifying glass
Hover image to zoom
$7.05 each
BOX UP & SAVE 12%
$124.20 box of 20
$6.21 each
In Stock
In Stock
Get 135 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Slip Connection
Product Highlight: Size
4"
Product Highlight: Standards Met
NSF/ANSI 14, NSF, ASTM D2665, NSF 61, ASTM D3311 Standards Met

Description

–
PVC Street 90 Short Radius Elbow (1/4 Bend Street), Non NSF

Note: Check your local plumbing code before using Non NSF DWV Fittings

Specs

–
Standards Met:

NSF/ANSI 14

NSF

ASTM D2665

NSF 61

ASTM D3311

Application:

Plumbing

Size:

4"

Connection Type:

Slip

Approvals:

Non NSF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
Connection Type
Plumbing
4"
Slip
Plumbing
4"
Slip

You May Also Need

4" PVC DWV 90° Elbow
SKU: P300-040
4" PVC DWV Wye
SKU: P600-040
4" PVC DWV 45° Elbow
SKU: P321-040
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy