Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
PVC Fittings
PVC DWV Fittings
PVC DWV Female Adapters
4" PVC DWV Female Adapter
Brand:
Bluefin
SKU:
PVAF400
Rating:
(0)
Q&A:
(0)
Hover image to zoom
PVAF400 has been discontinued
Discontinued October 10, 2023
This product has been discontinued.
Direct Replacement:
4" PVC DWV Female Adapter (NSF)
Brand:
Bluefin
SKU:
PVAF400-NSF
(1)
Order by
today
, receive 303 by
Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Threaded Connection
4"
Female Thread Type
Description
–
PVC Female Adapter, Non NSF
Note: Check your local plumbing code before using Non NSF DWV Fittings
Specs
–
Size:
4"
Approvals:
Non NSF
Application:
Plumbing
Thread Type:
Female
Connection Type:
Threaded
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Application
...
Thread Type
...
Connection Type
...
CURRENT ITEM
4" PVC DWV Female Adapter
SKU:
PVAF400
Bluefin
4"
Plumbing
Female
Threaded
4" PVC DWV Female Adapter
SKU:
P101-040
Spears
4"
Plumbing
Female
Threaded
You May Also Need
4" Square Head Polypro Cleanout Plug (White)
SKU:
878-S40
Sioux Chief
4" PVC DWV Cleanout Plug
SKU:
P106-040
4" PVC DWV 2-Way Cleanout Tee
SKU:
P448-040
4" PVC DWV Wye
SKU:
P600-040
4" PVC DWV 45° Elbow
SKU:
P321-040
4" PVC DWV 45° Street Elbow
SKU:
P323-040
4" x 3" PVC DWV Bushing
SKU:
P107-422
4" PVC DWV Wye and 45° Elbow Combo
SKU:
P501-040
32 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU:
60020
Hercules
16 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU:
60015
Hercules
8 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU:
60013
Hercules
4 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU:
60003
Hercules
4 oz. Regular Body, Medium Set PVC Cement (Clear)
SKU:
60043
Hercules
8 oz. Heavy Body, Slow Set PVC Cement (Clear)
SKU:
60155
Hercules
8 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU:
60659
Hercules
8 oz. Regular Body, Medium Set PVC Cement (Clear)
SKU:
60053
Hercules
8 oz. Medium Body, Fast Set Multi-Purpose Cement (Milky)
SKU:
60713
Hercules
8 oz. Medium Body, Fast Set PVC Cement (Blue)
SKU:
60253
Hercules
×
Video