Apply to be a TradeMaster!
Main product image of 4" PVC DWV Female Adapter (NSF)
Magnifying glass
Hover image to zoom

4" PVC DWV Female Adapter (NSF)

Brand:
Bluefin
SKU:
PVAF400-NSF
Rating:
(1)
Q&A:
(0)
4" PVC DWV Female Adapter (NSF)
Magnifying glass
Hover image to zoom
$3.92 each
In Stock
In Stock
Get 128 Wed, Oct 28
Size: 
4"
Thread Type: 
Female

This item replaces: PVAF400

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
4"
Product Highlight: Standards Met
ASTM D3311, ASTM D2665, NSF/ANSI 14, NSF 61, NSF Standards Met
Product Highlight: Thread Type
Female Thread Type

Description

–
PVC Female Adapter (NSF)

Specs

–
Standards Met:

ASTM D3311

ASTM D2665

NSF/ANSI 14

NSF 61

NSF

Thread Type:

Female

Size:

4"

Application:

Plumbing

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Same product as big box store at a fraction of price will bu

Great product at a great price
BBB
El Paso Texas
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy