The Day Savers – A National Tradesmen Day Contest
Main product image of 3" PVC Sch. 40 90-Degree Elbow
Magnifying glass
Hover image to zoom
3" PVC Sch. 40 90-Degree Elbow
Magnifying glass
Hover image to zoom
$6.85 each
BOX UP & SAVE 12%
$180.90 box of 30
$6.03 each
In Stock
In Stock
Get 79 Tomorrow, Aug 27
Order by 6PM, receive Tomorrow
Size
3"
3"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3"
Product Highlight: Color
White
Product Highlight: Standards Met
ASTM D2466, NSF Standards Met

Description

PVC Sch. 40 90° Elbow

Specs

Size:

3"

Color:

White

Standards Met:

ASTM D2466

NSF

Approvals:

UPC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Color
CURRENT ITEM
Product Image of 3" PVC Sch. 40 90-Degree Elbow
3" PVC Sch. 40 90-Degree Elbow
SKU: PVB90E300
(2)
3"
White
3"
White

You May Also Need

3" PVC Sch 40 Tee
SKU: 401-030

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good quality

We used them for an irrigation system for a baseball park it holds pressure pretty good
MPS
North Dakota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Performs as expected

Performs as expected
Mark C
Hamilton AL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy