Apply to be a TradeMaster!
Main product image of 3/4" PEX x FNPT Threaded Elbow (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX x FNPT Threaded Elbow (Lead Free)

Brand:
Bluefin
SKU:
PXFE075
Rating:
(1)
Q&A:
(0)
3/4" PEX x FNPT Threaded Elbow (Lead Free)
Magnifying glass
Hover image to zoom
PXFE075 has been discontinued
Discontinued October 16, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" PEX x FNPT DZR Brass Threaded Elbow (Lead Free)
Brand:
Bluefin
SKU:PXFE075-DZR
(1)
Order by 6PM, receive 802 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
PEX x FNPT Connection
Product Highlight: Lead Free
Yes

Description

–

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).


Click here for a suggested alternative for applications with hard water conditions.


3/4" PEX x FNPT Threaded Elbow (Lead Free)

Specs

–
Connection Type:

PEX x FNPT

Size:

3/4"

Material:

Brass

Connection Method:

PEX

Threaded

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Size
Material
Connection Method
Lead Free
CURRENT ITEM
PEX x FNPT
3/4"
Brass
PEX
Threaded
Yes
PEX x FNPT
3/4"
Brass
PEX
Threaded
Yes

You May Also Need

3/4" PEX Crimp x 3/4" NPT DZR Brass Female Adapter (Lead Free)
SKU: PXF075-DZR
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what I needed to adapt HDPE fiiting to PEX

The elbows will adapt the four tubes from a horizontal ground loop system from where they enter low in the cellar to attach to the manifolds with PEX as the input for a GSHP system.
Ed
Plainfield, VT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?