Shop Resideo Sale
Main product image of 3/4" x 1/2" x 3/4" PureFlow PolyAlloy PEX Crimp Reducing Tee
Magnifying glass
Hover image to zoom
3/4" x 1/2" x 3/4" PureFlow PolyAlloy PEX Crimp Reducing Tee
Magnifying glass
Hover image to zoom
$1.65 each
BOX UP & SAVE 5%
$39.00 box of 25
$1.56 each
In Stock
In Stock
Get 42 Tue, Nov 17
Order by today, receive Tuesday
Size: 
3/4" x 1/2" x 3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2" x 3/4"
Product Highlight: Material
PolyAlloy
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F877, NSF, ASTM F1807 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
PolyAlloy PEX Crimp Reducing Tees are used to join different sizes of PEX tubing. Description dimensions are A x B x C (See Image)

Specs

–
Size:

3/4" x 1/2" x 3/4"

Material:

PolyAlloy

PEX Size:

3/4"

1/2"

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Warranty:

10 Year Limited

Standards Met:

ASTM F877

NSF

ASTM F1807

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Max Pressure (PSI)
Standards Met
Fitting System Compatibility
3/4" x 1/2" x 3/4"
PolyAlloy
200
ASTM F877
NSF
ASTM F1807
Crimp
Clamp
3/4" x 1/2" x 3/4"
PolyAlloy
100
ASTM F877
ASTM F2159
CSA B137.5
Clamp
Crimp
3/4" x 1/2" x 3/4"
PolyAlloy
200
CSA B137.5
ASTM F2159
NSF 372
NSF 14
ASTM F877
NSF 61
Crimp
Clamp
3/4" x 1/2" x 3/4"
Brass
200
ASTM F1807
Clamp
Crimp

You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Fast delivery

Great service
Kevin
Ok
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

what i needed but was unable to find

i needed the reducing tee to install a supply line shut-off for our laundry room basin.
Jim
NM
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great products, great prices. will continue to buy from Supplyhouse.com A real plumbers helper 👍
Dave
Evanston, WY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

awesome

Any one using pex for water lines should use these instead of brass. You take all of the corrosive factors out of your domestic water system. Most states require lead free fittings now anyway. The holding stregnth is just as strong if not stronger.
plumber
massachusetts
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works fine

Works fine. My project had an unusual amount of these and the quality was consistent.
lmoe
Eagle, ID
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pex Fittings

All your pex fittings are great
Dave
Harrisburg Pa
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this be used with sleeves?

Asked by Mike 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

These fittings only work with PEX crimp or clamp rings and the appropriate tool.

Was this review helpful to you?
-

If you mean the expandable "sleeves" instead of crimp rings, no I would not do that.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy