Apply to be a TradeMaster!
Main product image of Bluefin Radiant Heat Package w/ Transfer Plate (1000 sq ft)
Magnifying glass
Hover image to zoom

Bluefin Radiant Heat Package w/ Transfer Plate (1000 sq ft)

Brand:
Bluefin
SKU:
RADHT1000
Rating:
(0)
Q&A:
(0)
Bluefin Radiant Heat Package w/ Transfer Plate (1000 sq ft)
Magnifying glass
Hover image to zoom
$2,468.55 each
In Stock
In Stock
Get 40 Tue, Nov 3
Order by today, receive Tuesday
Coverage (Sq Ft.): 
1000
250500750100015002000
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tubing Type
Oxygen Barrier
Product Highlight: Fitting System Compatibility
PEX Compression
Product Highlight: Number of Outlets
6
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Length (Feet)
1800' Length

Description

–

**NOTE: Material In This Package is Based on 16" Joist Bays**


This 1000 sq. ft. Bluefin radiant heat package contains the following products: (Please note that the numbers in parentheses represent the quantity included in the package).


Accessories:

Tubing:

Fittings:


**NOTE: This package does NOT include pumps, controls or valves that may be necessary to complete the installation. 

Specs

–
Type:

Radiant Heat Package

Tubing Type:

Oxygen Barrier

Fitting System Compatibility:

PEX Compression

Number of Outlets:

6

PEX Size:

1/2"

Coverage (Sq Ft.):

1000

Application:

Heating

Tubing Compatibility:

PEX

Length (Feet):

1800'

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy