Apply to be a TradeMaster!
Main product image of 4 ft. x 4" Wide - 1/2" PEX Aluminum Heat Transfer Omega Plates (50 Pack)
Magnifying glass
Hover image to zoom

4 ft. x 4" Wide - 1/2" PEX Aluminum Heat Transfer Omega Plates (50 Pack)

Brand:
Bluefin
SKU:
AHP050-48
Rating:
(0)
Q&A:
(0)
4 ft. x 4" Wide - 1/2" PEX Aluminum Heat Transfer Omega Plates (50 Pack)
Magnifying glass
Hover image to zoom
$237.99 each
In Stock
In Stock
Get 250 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
48" Length
Product Highlight: Width (Inches)
4" Width
Product Highlight: Material
Aluminum
Product Highlight: Tubing Compatibility
PEX-a, PEX-b

Description

–
Note: Image is of 2 ft. Plates.

4 ft. x 4" Wide - 1/2" PEX Aluminum Heat Transfer Omega Plates (50 Pack)

Product Features
  • Made in the USA
  • Provides improved radiant heat transfer from PEX tubing to the underside of flooring.
  • May be used for above floor installations.
  • Recommended linear spacing, 1/2" to 1"

Specs

–
Application:

1/2" PEX

Tubing Compatibility:

PEX-a

PEX-b

Material:

Aluminum

Length (Inches):

48"

Width (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM

You May Also Need

Tube Talon for 1/2" PEX Tubing (Bag of 100)
SKU: PXTT050
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy