Apply to be a TradeMaster!
Main product image of 1" X 10" Center to End Union Brass Tank Tee (Lead Free)
Magnifying glass
Hover image to zoom

1" X 10" Center to End Union Brass Tank Tee (Lead Free)

Brand:
Bluefin
SKU:
TTU100-10
Rating:
(19)
Q&A:
(0)
1" X 10" Center to End Union Brass Tank Tee (Lead Free)
Magnifying glass
Hover image to zoom
$46.98 each
BOX UP & SAVE 12%
$82.92 box of 2
$41.46 each
In Stock
In Stock
Get 171 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Specifications
  • American Standard BUNA N O-ring used to ensure watertight connection
  • Center to End Length: 10"
  • Drain/Relief Ports: (2) 1/2"
  • Tank Connection: 1" MPT
  • In-Line Connection: 1" MPT x 3/4" FPT
  • Accessory O-Ring Ports: (2) 1/4"

Specs

–
Tank Connection:

1" MPT

Material:

Brass

Lead Free:

Yes

Brass Alloy:

C46400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" x 3" Brass Nipple (Lead Free)
SKU: BRN025-300
Bluefin

Product Reviews

4.95 out of 19 reviews
100% would recommend this product
4.95
out of 19 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
5%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 19 reviews

Would buy again

Worked perfect.
Lisa
New Mexico
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far I would buy this again

I had a different brand that had a bad cast which let water seep thru
RP
WV
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Union is best idea

Easy to use. Solid. No leaks.
YO3A
Hancock,MD
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Takes guesswork out of correct tightness to eliminate leak c

The union makes all the difference ..It's a must have for tank installation
Pap B.
Littlestown, Pa/
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was an emergency buy

Quick delivery
Ken
Georgetown DE
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fitting

Worked great
Mike
Long island
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality part

Finish of part and price great
Kubota93
Ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used with WX-202XL (144S240), 26 Gal WELL-X-TROL Well Tank

Perfect fit for WX-202XL (144S240), 26 Gal WELL-X-TROL Well Tank (Stand). Purchased all fittings, check valve, drain valve, pressure gauge, pressure switch, from SupplyHouse. Support staff was helpful in placing my order and made sure I had the right parts and everything I needed to get the job done. Some of these parts are not available at a big box store. Ordering everything from SupplyHouse was convenient and cost effective. Order was delivered very fast… a day or two… much faster than I needed. My job wasn't urgent. Installed a new well tank and all the fittings and my well pump isn't turning on for every water use, now. I had a ruptured bladder in the old tank. Thanks again, SupplyHouse.
Charlie M
Gaylord, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Quality

Good quality tank tee with the union so tank can be easily replaced. The big box stores only sell solid tees which makes tank replacement more difficult which is silly because the tank will probably be replaced several times before the tee needs replacement. This one allows tank replacement without having to remove the entire tee and no disconnecting wiring and switch.
Well Fixer
Knoxville,TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well built and easy to install

This model made install a breeze. Exact fit
John
Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy