Apply to be a TradeMaster!
Main product image of 12" x 6" (Wall Opening Size) 2-Way Steel Sidewall/Ceiling Register, 1/2" Series 1 (White)
Magnifying glass
Hover image to zoom

12" x 6" (Wall Opening Size) 2-Way Steel Sidewall/Ceiling Register, 1/2" Series 1 (White)

Brand:
Bluefin
SKU:
RG2W12-6
Rating:
(31)
Q&A:
(0)
12" x 6" (Wall Opening Size) 2-Way Steel Sidewall/Ceiling Register, 1/2" Series 1 (White)
Magnifying glass
Hover image to zoom
$7.81 each
In Stock
In Stock
Get 2,290 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • Used for ceiling or sidewall Installations
  • Ideal for shallow duct installations
  • Two-way deflection
  • 1/2" spaced fins set at 40 degrees
  • Multi-shutter valve
  • 1-5/8" depth when fully opened
  • Interlocking valve louvers for positive shut-off
  • Bright White finish
  • Specs

    –
    Product Type:

    Supply Register

    Wall Opening (Inches):

    12" x 6"

    Overall Size:

    13-3/4" x 7-3/4"

    Height (Wall Opening):

    6"

    Width (Wall Opening):

    12"

    Color:

    White

    Material:

    Steel

    Application:

    HVAC

    Type:

    2-Way

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Wed

    Compare Similar Products

    Brand
    Product Type
    Wall Opening (Inches)
    Overall Size
    Height (Wall Opening)
    Width (Wall Opening)
    CURRENT ITEM
    Product Image of 12" x 6" (Wall Opening Size) 2-Way Steel Sidewall/Ceiling Register, 1/2" Series 1 (White)
    12" x 6" (Wall Opening Size) 2-Way Steel Sidewall/Ceiling Register, 1/2" Series 1 (White)
    SKU: RG2W12-6
    (31)
    Supply Register
    12" x 6"
    13-3/4" x 7-3/4"
    6"
    12"

    You May Also Need

    10" x 6" (Wall Opening Size) 2-Way Steel Sidewall/Ceiling Register, 1/2" Series 1 (White)
    SKU: RG2W10-6
    Bluefin

    Product Reviews

    4.9 out of 31 reviews
    100% would recommend this product
    4.9
    out of 31 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    94%
    4 star
    3%
    3 star
    3%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Most Liked Positive Review

    Wow, did I save on these!

    In preparing to sell my late daughter's condo, old registers needed replacing--to my surprise the big box stores were darned expensive! Searching on the 'Net, I had the good fortune to find the Supply House, found what I needed at a great price, ordered & promptly received them. The price was almost too good to be true so I was a little concerned that the quality might not be up-to-par--no worries! These were excellent! Would definitely purchase again!
    VS

    Most Liked Negative Review

    I would buy these again due to reasonable price.

    I use these on duct plenums, returns, and supply lines. They work but are definitely cheaper quality.
    Showing 1-10 of 31 reviews

    I would buy this product again

    This company has had exactly what I've needed. It has been a one stop shop. I have been able to get different shapes and sizes of vent covers at one place.
    Tim
    Virginia
    2 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    AC register/vent

    Product was exactly as described.
    Deb
    Texas
    3 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Expectations were met

    What I ordered on line was exactly what I received.
    Charlie
    Chicago
    9 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect!

    Best price was here and looks great!!
    Madeine F
    Staten Island
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exactly what I needed and an amazing price.

    I was searching everywhere for new ceiling registers to replace a couple (2-3) old ones at home. I found these on supply house and they were perfect at an unbelievable price. I ended buying some for all over my home. The price I paid for all over them, was the same price my previous AC tech was charging me to replace only one. So happy with my purchase.
    Claudia
    Los Angeles
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Amazing service

    Plumbing supply I can do full interest and always on time delivery.
    Abdul
    Indianapolis
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Very happy with the selection and quick turn around

    I am very happy I found Supply House/Trade Master
    East Coast Pete
    Annapolis, Md.
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Product

    This is a great product. Fits perfectly, easy to install, looks great and strong materials.
    Jim
    Virginia
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect size

    This replacement is about 1/2" oversized on the outside which allows it to cover up imperfections or some areas damaged from removal of old ones painted onto our existing walls!
    Bergy
    Louisville, KY
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great experience

    Ordered these ceiling registers for a flip house. Are exactly the same as in the big box stores at a fraction of the price. Arrived quickly - will definitely use Supply House again!
    Lel
    Greensboro, NC
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy