Apply to be a TradeMaster!
Main product image of 1" Stainless Steel Check Valve, 200 PSI
Magnifying glass
Hover image to zoom

1" Stainless Steel Check Valve, 200 PSI

Brand:
Bluefin
SKU:
SLCT100-SL
Rating:
(0)
Q&A:
(1)
1" Stainless Steel Check Valve, 200 PSI
Magnifying glass
Hover image to zoom
$26.15 each
In Stock
In Stock
Get 27 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1" Connection
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Specifications
  • Temp Max: 180F (80C)
  • Pressure Max: 200 PSI
  • 200 PSI WOG Non-Shock - WOG pressure rating based on ambient temperature
  • Cast 304 stainless steel body and poppet
  • Viton o-ring seal

Specs

–
Connection Size:

1"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Material:

Stainless Steel

Max Pressure (PSI):

200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" X 13" MPT Stainless Steel Union Tank Tee Package, 40-60 PSI
SKU: TFP-ST14X12UJ24
Boshart

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How long is this valve end to end?

Asked by Bana 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Bana. The total length is 3.23".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy