Apply to be a TradeMaster!
Main product image of 1-1/4" X 13" MPT Stainless Steel Union Tank Tee Package, 30-50 PSI
Magnifying glass
Hover image to zoom

1-1/4" X 13" MPT Stainless Steel Union Tank Tee Package, 30-50 PSI

Brand:
Boshart
SKU:
TFP-ST132U
Rating:
(15)
Q&A:
(0)
1-1/4" X 13" MPT Stainless Steel Union Tank Tee Package, 30-50 PSI
Magnifying glass
Hover image to zoom
$173.04 each
In Stock
In Stock
Get 21 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Min Pressure (PSI)
30 PSI
Product Highlight: Max Pressure (PSI)
50 MAX PSI

Description

–
The 1-1/4" MPT Stainless Steel Tank Tee Package consist of:

1) Tank Tee: 07ST-13-2U
  • 1-1/4" X 13" Stainless Steel O-Ring Union Tank Tees
  • Tank Connection: 1-1/4" MPT
  • In Line Connection: 1-1/4" MPT X 1" FPT
  • Centre End Length: 13"
  • Drain/Relief Ports: (2) 3/4" FPT
2) Hose Bibb: SSHB52-07
  • Valve Size: 3/4" MPT
  • Max Pressure Rating: 200 PSI
  • Max Temp Rating: 248°F (120°C)
3) Pressure Gauge: PGS25-100
  • 2-1/2 Dial Stainless Steel Pressure Gauges - Lower & Center Back Mount
  • Dual Range: 0-100 PSI
  • Accuracy: +/- 1.5% Full Scale Value
  • Stainless Steel Internals and Connection
  • Maximum Media Temperature: 140°F (60°C)
  • Ideal for use in corrosive environments
4) Pressure Switch: FSG2J21
  • Connection:1/4" NPT
  • PSI: 30 - 50 PSI
  • Motor Capacity: 1.5HP @ 120V / 2HP @ 230V
5) Nipple: SS304N-0230
  • Size: 1/4" x 3"
6) Relief Valve: SSRVN07-075
  • Size In: 3/4" MPT
  • Size Out: 1/2" FPT
  • PSI: 75 PSI

Specs

–
Package Type:

Tank Tee Package

Tank Connection:

1-1/4" MPT

Material:

Stainless Steel

Application:

Accessory

Min Pressure (PSI):

30

Max Pressure (PSI):

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" Threaded Spring Loaded Check Valve (Stainless Steel)
SKU: 17CVSS-125
Boshart
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.87 out of 15 reviews
92% would recommend this product
4.87
out of 15 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 15 reviews

Awesome stainless steel tank tee

This is an awesome tank tee kit stainless steel I sure wish they had a 40/60 version
Jom
Victor, MT
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works and looks good so far.

Stainless fittings can be hard to find at box stores. Probably get them here. Worked great once I got the fittings to hook it up.
Maintenance Man
PA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

product was great excellent customer service if you know how to talk to supply house
Greg
puerto rico
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great set, get the stainless adapters

Great set for installing a 52 gallon well tank. High quality, good threads. Buy the stainless steel adapters from Boshart while you're at it. 1 1/4 in. outer diameter threads, 1 in. inner diameter. Got a 1 in. stainless to 3/4 pex adapter for the outlet, and a 1 in. thread to barb for the well line. Two wraps of PTFE tape and some rector seal meant no leaks.
AVA
Granville, OH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely top notch

Exactly what I ordered, excellent quality,
JB
Orange Grove, Tx
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again easy install

works great easy install
old farmer
WY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quolity product

I have used to replace the old well water system
PS DIY
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stainless Steel Worth the Cost

I have used both the stainless steel and the brass union tee packages and the SS is definitely worth the extra cost.
Montanabota
Montana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Quality stainless
Brianhvactech
South Carolina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unfriendly Installation

I would definitely go with an all brass setup if I was doing it again.. Stainless looks pretty but even with the correct pipe tape and thread sealant for stainless it was a giant pain to get the fittings to end up in the proper orientation and not dripping.. Save a headache, use brass if possible.
idaplumber
MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy