Apply to be a TradeMaster!
Main product image of 1" X 13" MPT Stainless Steel Union Tank Tee Package, 40-60 PSI
Magnifying glass
Hover image to zoom

1" X 13" MPT Stainless Steel Union Tank Tee Package, 40-60 PSI

Brand:
Boshart
SKU:
TFP-ST14X12UJ24
Rating:
(5)
Q&A:
(0)
1" X 13" MPT Stainless Steel Union Tank Tee Package, 40-60 PSI
Magnifying glass
Hover image to zoom
$171.97 each
In Stock
In Stock
Get 14 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1" Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
60 MAX PSI
Product Highlight: Min Pressure (PSI)
40 PSI

Description

–
1) Tank Tee: 07ST-14X1-2U
  • 1" X 13" Stainless Steel O-Ring Union Tank Tees
  • Tank Connection: 1" MPT
  • In Line Connection: 1" MPT X 3/4" FPT
  • Centre End Length: 13"
  • Drain/Relief Ports: (2) 1/2" FPT
2) Hose Bibb: SSHB52-05
  • Inlet Connection: 1/2" MPT
  • Outlet Connection: 3/4" GHT
  • Max Pressure Rating: 200 PSI
  • Max Temp Rating: 248°F (120°C)
3) Pressure Gauge: PGS25-100
  • 2-1/2 Dial Stainless Steel Pressure Gauges - Lower & Center Back Mount
  • Dual Range: 0-100 PSI
  • Accuracy: +/- 1.5% Full Scale Value
  • Stainless Steel Internals and Connection
  • Maximum Media Temperature: 140°F (60°C)
  • Ideal for use in corrosive environments
4) Pressure Switch: FSG2J24
  • Connection:1/4" MPT
  • PSI: 40 - 60 PSI
  • Motor Capacity: 1.5HP @ 120V / 2HP @ 230V
5) Nipple: SS304N-0230
  • Size: 1/4" x 3"
6) Relief Valve: SSRVN05-100
  • Size In: 1/2" MPT
  • Size Out: 1/2" FPT
  • PSI:100 PSI

Specs

–
Package Type:

Tank Tee Package

Connection Size:

1"

Tank Connection:

1" MPT

Material:

Stainless Steel

Application:

Accessory

Max Pressure (PSI):

60

Min Pressure (PSI):

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Will buy again

Great package
Pj
Harrah ok
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Quality

It appears very well made and works flawlessly.
Ed
Upstate, New York
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

The tee package worked great and was easy to install.
dso
NH
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A quality product

The stainless tank tee package was an upgrade, it was shipped quickly and packed well. It installed very easily - especially with the union fitting.
Bob
NW Chicago burbs
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again but get a different gauge!

I would buy it again but get a different gauge I had trouble with two gauges they are made in China not good quality
Tj
Nh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy