Apply to be a TradeMaster!
Main product image of Supply/Return Adapter to 1" Female NPT
Magnifying glass
Hover image to zoom

Supply/Return Adapter to 1" Female NPT

Brand:
Bluefin
SKU:
SRF100
Rating:
(3)
Q&A:
(0)
Supply/Return Adapter to 1" Female NPT
Magnifying glass
Hover image to zoom
$12.21 each
In Stock
In Stock
Get 120 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1" BSP x 1" FIP Connection
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Standards Met
ASTM F1960, NSF, ASTM F877 Standards Met
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
Bluefin Supply/Return Adapters for Rifeng Manifolds to 1" Female Thread.

Specs

–
Application:

Accessory

Connection Size:

1" BSP x 1" FIP

Product Type:

Supply/Return Adapter

Material:

Brass

Brass Alloy:

C46500

Max Pressure (PSI):

200

Standards Met:

ASTM F1960

NSF

ASTM F877

Max Temp (F):

200°F

Manifold Compatibility:

Rifeng Manifold

Bluefin Manifold

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Perfect for my need

Needed to extend my heating system to another manifold. Works perfectly
Pab
Maine
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this again

Exactly what I needed. When I purchased the Pex manifold I didnt see that it was a 1" G type thread and not NPT. Wondered why my NPT fitting was bottoming out. Worked like a charm.
Jack
Upper Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply return adapter

This adapter allowed to standard npt connection, and allowed it to use this as a remote manifold.
Barry
Bettendorf Iowa
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy