Includes supply/return shut-off valves with temperature wells
Requires 10 Loop Fitting Assemblies (please see below).
Features:
This manifold requires (10) Loop Fitting Assemblies:
PEX Loop Fitting Assemblies Options
PEX-AL-PEX Loop Fitting Assemblies Options
Optional Installation Accessories:
Loop End Cap - These allow you to cap off a loop of the manifold if it will not be used.
Actuators
Supply/Return Adapter Options
Pressure Test Kit
| PEX Size: | 1/2" 3/8" 5/8" |
|---|---|
| Number of Outlets: | 5 |
| Main Inlet Size: | 1" FPT |
| Loop Thread: | EK20 |
| Temperature Range (F): | 0°F - 185°F |
| Max Temp (F): | 194°F |
| Material: | Stainless Steel |
| Application: | Heating |
| Fitting System Compatibility: | PEX-AL-PEX Compression PEX Compression |
| Tubing Compatibility: | PEX PEX-AL-PEX |
| Standards Met: | ASTM F877 NSF CSA B137.5 |
Hi Eric. You can install the manifold upside down, however, you won't be able to read the visual flow meters if they are upside down.
Hi Marshall, thanks for writing in. These loops cannot be used with 3/4" PEX, as the largest fitting assemblies offered for it are for 5/8" PEX.
we are unaware of Onix fittings that would be compatible with this manifold.
Each circuit can handle a maximum of 1.6 GPM.
I simply used a single zone, variable speed pump brand "G". I opened up all the flow meters to the max and it easily heats my 1200 sqft home with hard wood radiant floor.
The answer depends on three factors; (1) The pipe size connected to the Five circuit manifold (2) Circuit length (3) Density of the fluid (ie if antifreeze is used the density is higher as is viscosity) In general if you are using 1/2 circuit tubing most systems will circulate at any where from .25 to 1.25 gpm per circuit. Pushing this to 2 gpm per circuit takes a lot of pump power and most manifold flow indicators max out at 1.3 gpm. Higher flow rates above 1 gpm are possible when using 5/8 and 3/4 inch pex tube for circuits but manifolds for this size are typically set up with mini ball valves on a copper "T" drilled manifold and likely only come into use on snowmelt and large warehouse applications which may use longer tube lengths and larger pipe sizes to accommodate the pressure drop created by the increased length. Hope this helps.
The fittings are not included with the manifold, unless you get one of the packages that comes with the fittings. For 1/2" PEX, this package is part number RHM05-50PK. It includes ten MA-50P fittings (one for each supply and return).
The distance between those valves measures approximately 8 inches (203 mm).
If I understand you correctly, you are asking about the distance between the horizontal centerline between the main Supply and Return manifolds rather than the vertical center to center distance between individual circuit outlets. I'll go up to the shop next week to review this, but my memory is that it's about 8". The manifolds are also offset relative to the rear plane to which the manifold hangers would be attached so as to enable the upper manifold to easily receive piping behind the lower manifold. That offset of the lower manifold is about 1 1/2".