Apply to be a TradeMaster!
Main product image of Deep Cup Duo Strainer Snap Lock Basket Brass Slip Nut
Magnifying glass
Hover image to zoom

Deep Cup Duo Strainer Snap Lock Basket Brass Slip Nut

Brand:
Bluefin
SKU:
STRDC
Rating:
(4)
Q&A:
(0)
Deep Cup Duo Strainer Snap Lock Basket Brass Slip Nut
Magnifying glass
Hover image to zoom
$13.64 each
BOX UP & SAVE 10%
$610.50 box of 50
$12.21 each
In Stock
In Stock
Get 538 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Brass, Chrome Plated Brass

Description

–
Features:
  • Cast Brass - Chrome Plated
  • Stainless Steel Sink Strainer
  • cUPC Approved
  • Deep Double Cup
  • Long Shank
  • Snap Lock Basket
  • With Ribbed Rubber Washer
  • Brass Slipnut

Specs

–
Material:

Cast Brass

Chrome Plated Brass

Brass Alloy:

LS59

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" x 8" x 3/4" PVC Direct Connection Dishwasher Tailpiece
SKU: TPV2-150-8DB75
Bluefin

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Best Combination Stainless Steel W/Snap Lock Stainer

I've installed these Kitchen Sink Drain Strainers on four different kinds of sinks, yesterday an old thick cast iron sink, worked out perfectly!
Simpleplumber
Seattle WA
1 years ago
Was this review helpful to you?

Heavy duty, high quality construction.

Very nice.
GOW
Portland, OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Deep basket, brass nut

I like this basket, it has a deep profile and a brass nut for firm tightening.
Mike By The Sea
Rhode Island
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great basket strainer

No leaks. Works well. Affordable.
Danny Boy
NH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy