| Measures: | Pressure Celsius Fahrenheit |
|---|---|
| Product Type: | Gauge |
| Connection Type: | Threaded |
| Dial Size: | 2-1/2" |
| Accuracy: | ±3-2-3% (Pressure) ±3% of Full Scale (Temperature) |
| Material: | Steel |
| Temperature Range (F): | 70°F - 320°F |
| Min Pressure (PSI): | 0 |
| Pressure Range: | 0 to 75 psi |
| Max Pressure (PSI): | 75 |
| Connection Size: | 1/4" |
| Min Temp (C): | 20°C |
| Max Temp (C): | 160°C |
| Min Temp (F): | 70°F |
| Max Temp (F): | 320ºF |
| Mount: | Back |