| Max Temp (F): | 320°F |
|---|---|
| Max Temp (C): | 160°C |
| Min Temp (C): | 16°C |
| Min Temp (F): | 60°F |
| Application: | Heating Pressure |
| Dial Size: | 3-1/8" |
| Measures: | Pressure Fahrenheit Celsius |
| Temperature Range (F): | 60°F - 320°F |
| Temperature Range: | 15° to 160°C |
| Connection Type: | 1/4" NPT |
| Type: | Dry |
| Length: | 29/32" |
| Max Pressure (PSI): | 75 |
| Mount: | Back |