Apply to be a TradeMaster!
Main product image of 3-1/8" Tridicator, 1-21/32" Well, Back Mount Temperature & Pressure Gauge (0-75 PSI, 60-Degree (F) to 320-Degree (F))
Magnifying glass
Hover image to zoom

3-1/8" Tridicator, 1-21/32" Well, Back Mount Temperature & Pressure Gauge (0-75 PSI, 60-Degree (F) to 320-Degree (F))

Brand:
Bluefin
SKU:
TDC3-75-BKX
Rating:
(0)
Q&A:
(1)
3-1/8" Tridicator, 1-21/32" Well, Back Mount Temperature & Pressure Gauge (0-75 PSI, 60-Degree (F) to 320-Degree (F))
Magnifying glass
Hover image to zoom
$22.98 each
In Stock
In Stock
Get 362 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (C)
160°C Max Temp
Product Highlight: Min Temp (F)
60°F Min Temp
Product Highlight: Max Temp (F)
320°F Max Temp
Product Highlight: Min Temp (C)
16°C Min Temp
Product Highlight: Temperature Range (F)
60°F - 320°F
Product Highlight: Max Pressure (PSI)
75 MAX PSI

Description

–
3-1/8" Tridicator, 1-21/32" Well, Back Mount Temperature & Pressure Gauge (0-75 PSI, 60°-320°F)

Specs

–
Max Temp (C):

160°C

Min Temp (F):

60°F

Max Temp (F):

320°F

Min Temp (C):

16°C

Application:

Pressure

Heating

Dial Size:

3-1/8"

Measures:

Celsius

Fahrenheit

Pressure

Temperature Range:

15° to 160°C

Temperature Range (F):

60°F - 320°F

PSI Range:

0-75

Max Pressure (PSI):

75

Type:

Dry

Connection Type:

1/4" NPT

Length:

1-21/32"

Mount:

Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Min Temp (F)
Max Temp (F)
Dial Size
Measures
Temperature Range (F)
60°F
320°F
3-1/8"
Celsius
Fahrenheit
Pressure
60°F - 320°F
Resideo
60°F
320°F
3-1/8"
Fahrenheit
Pressure
Celsius
60°F - 320°F
60°F
320°F
3-1/8"
Celsius
Fahrenheit
Pressure
60°F - 320°F

You May Also Need

3/4" x 4" Brass Nipple (Lead Free)
SKU: BRN075-400
Bluefin

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is the bluefin TDC3-75-BK certified lead free?

Asked by heimbig 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Heimbig! This product is not listed as lead free.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy