The Day Savers – A National Tradesmen Day Contest
Main product image of 1/4" Threaded Tridicator Dual Pressure / Temperature Gauge
Magnifying glass
Hover image to zoom

1/4" Threaded Tridicator Dual Pressure / Temperature Gauge

Brand:
Caleffi
SKU:
NA503040
Rating:
(1)
Q&A:
(0)
1/4" Threaded Tridicator Dual Pressure / Temperature Gauge
Magnifying glass
Hover image to zoom
$32.50 each
In Stock
In Stock
Get 20 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Min Temp (F)
60°F Min Temp
Product Highlight: Temperature Range (F)
60°F - 320°F
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Max Temp (F)
320ºF Max Temp
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Connection Size
1/4" Connection

Description

  • Dual pressure and temp gauge for boilers.
  • 1/4" NPT rear probe.
  • Pressure range: 0 - 75 psi
  • Temp range: 60 - 320F
  • Dial size: 3-1/8

Specs

Min Temp (F):

60°F

Measures:

Pressure

Fahrenheit

Dial Size:

3-1/8"

Temperature Range (F):

60°F - 320°F

Connection Type:

Threaded

Max Temp (F):

320ºF

Max Pressure (PSI):

75

Connection Size:

1/4"

Mount:

Back

Type:

Dry

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Min Temp (F)
Measures
Dial Size
Temperature Range (F)
Connection Type
CURRENT ITEM
Product Image of 1/4" Threaded Tridicator Dual Pressure / Temperature Gauge
1/4" Threaded Tridicator Dual Pressure / Temperature Gauge
SKU: NA503040
(1)
60°F
Pressure
Fahrenheit
3-1/8"
60°F - 320°F
Threaded
60°F
Pressure
Fahrenheit
Celsius
3-1/8"
60°F - 320°F
1/4" NPT
3-1/8" Tridicator, 29/32", Well Back Mount Temperature & Pressure Gauge (0-75 PSI, 60-Degree to 320-Degree (F))
SKU: TDC3-75-BK
60°F
Pressure
Fahrenheit
Celsius
3-1/8"
60°F - 320°F
1/4" NPT
60°F
Celsius
Fahrenheit
Pressure
3-1/8"
60°F - 320°F
1/4" NPT

You May Also Need

#60 Extrol EX-60 Expansion Tank (6.7 Gallon Volume)
SKU: 103-1
Amtrol

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Tridicators never last more than a year.

I bought 2 Caleffi Tridicators Dec.2019 16 Months later, 1 Is Leaking. The only Triadicator that seems to last are the old Square ones.
Kevin.
Denver, Co.
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy