Apply to be a TradeMaster!
Filter menu expanded

Filters

6 items
Reset

SORT

Product Availability
–

Show In Stock Only (6)

Application
–

Heat Pump (6)
Multi-Stage (Heat/Cool) (3)
Single-Stage (Heat/Cool) (3)

Programmability
–

5-1-1 Day (4)
7 Day (2)
Non-Programmable (2)
Programmable (4)

Stages
–

1 Heat/1 Cool (3)
2 Heat/1 Cool (Heat Pump) (1)
2 Heat/2 Cool (1)
3 Heat/2 Cool Heat Pump (1)

User Interface
–

Push Button (4)
Touchscreen (2)

Mount
–

Horizontal (6)

Options
–

Auto Changeover (4)
Fan Control (3)
Large Display (3)
Wireless (1)

Price Range
–

$30 to $35 (2)
$35 to $40 (2)
$50 to $60 (1)
$80 to $90 (1)

Bluefin Thermostats

Help Face
Need a little help?
6 items
Grid
List
Compare
Product Image of Master Series Non-Programmable, 1H/1C Thermostat
$31.99 each
In Stock
Get 478 by Mon, Nov 23
In Stock
Get 478 by Mon, Nov 23
Compare
Product Image of Master Series 5/1/1 Day Programmable 1H/1C Thermostat
$33.55 each
In Stock
Get 112 by Mon, Nov 23
In Stock
Get 112 by Mon, Nov 23
Compare
Product Image of Master Series 5/1/1 Day Programmable 2H/2C Thermostat
$36.40 each
In Stock
Get 26 by Mon, Nov 23
In Stock
Get 26 by Mon, Nov 23
Compare
Product Image of Master Series Non-Programmable 2H/1C Heat Pump Thermostat
$36.40 each
In Stock
Get 390 by Wed, Nov 25
In Stock
Get 390 by Wed, Nov 25
Compare
Product Image of Master Vision 7 Day Programmable 1H/1C Thermostat
Master Vision 7 Day Programmable 1H/1C Thermostat
SKU: THBF805
Bluefin
SKU: THBF805
Brand: Bluefin
$57.72 each
In Stock
Get 68 by Mon, Nov 23
In Stock
Get 68 by Mon, Nov 23
Compare
Product Image of Master Plus Wi-Fi 7 Day Programmable 2H/2C or 3H/2C w/ Heat Pump Thermostat
Master Plus Wi-Fi 7 Day Programmable 2H/2C or 3H/2C w/ Heat Pump Thermostat
SKU: THBF855-WIFI
Bluefin
SKU: THBF855-WIFI
Brand: Bluefin
(2)
$83.63 each
In Stock
Get 119 by Wed, Nov 25
In Stock
Get 119 by Wed, Nov 25
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Bluefin Thermostats

Bluefin Thermostats are SupplyHouse's private-label line of thermostats for residential and light-commercial heating and cooling systems, covering both non-programmable and programmable models. The lineup spans simple single-stage controls for straightforward furnace and air conditioner setups through multi-stage and heat-pump-compatible models for more complex systems. Contractors reach for this line when a job calls for a straightforward, budget-conscious thermostat replacement rather than a smart or app-connected model. Compatibility depends mainly on matching the thermostat's staging and heat-pump support to the existing equipment's wiring, since a mismatch here is the most common cause of an improper install. This category groups the Bluefin thermostat options carried on SupplyHouse by type and control style.

Subcategories

  • Non-Programmable Thermostats: Non-programmable thermostats offer manual temperature control without a scheduling function, making them a straightforward swap for an existing manual thermostat. Contractors use this type in rental units, light-commercial spaces, or anywhere a simple, low-cost control fits the job better than a programmable option. Wiring is typically simpler than a programmable model since there's no scheduling logic to configure. This type suits single-stage heating and cooling systems in most cases.
  • Programmable Thermostats: Programmable thermostats let a homeowner set different temperature targets throughout the day and week, helping manage energy use without manual adjustment. This type covers both 5-2 day and 7-day scheduling formats depending on the specific model chosen. Contractors specify a programmable Bluefin thermostat when a customer wants scheduling flexibility without moving up to a fully smart, app-connected control. Confirming the system's stage count against the thermostat's supported staging avoids a mismatch during installation.
  • Heat Pump Thermostats: Heat pump thermostats are built to manage the auxiliary or emergency heat staging that heat pump systems need alongside standard heating and cooling calls. This type is the right choice for homes running a heat pump rather than a standard furnace and air conditioner split system. Getting the auxiliary heat wiring right during installation matters more here than with a standard thermostat, since incorrect staging can drive up energy use. Contractors confirm the heat pump's stage count before selecting a compatible model.
  • Thermostat Accessories: Thermostat accessories in this category include wallplates, wire covers, and other add-ons used to finish a thermostat installation cleanly. These parts come up most often when a replacement thermostat is smaller than the unit it's replacing, leaving an exposed section of wall that needs covering. Keeping a few wallplate sizes on hand saves a return trip when a swap doesn't match the original footprint. This subcategory rounds out the thermostat lineup with the small parts that support a finished installation.
  • Buying Guide

    Selecting a thermostat starts with confirming the existing system's staging, since a single-stage furnace and air conditioner need a different control than a multi-stage or heat-pump system. Pulling the old thermostat and checking the wiring terminals against the system's equipment documentation is the most reliable way to confirm compatibility before ordering a replacement.

    Bluefin Thermostats cover manual, programmable, and heat-pump-compatible models, so matching the household's preference for scheduling flexibility against the system's actual staging requirements narrows the choice quickly. A household that wants simple manual control can use a non-programmable model on most single-stage systems, while a customer looking to manage energy use throughout the day benefits more from a 5-2 day or 7-day programmable model.

    Heat pump systems need particular attention during selection, since auxiliary or emergency heat staging has to be wired and configured correctly to avoid running up energy costs. Confirming the heat pump's stage count before ordering helps avoid a mismatch that shows up only after installation. Finally, checking whether the new thermostat's physical footprint matches the wall opening left by the old unit, or picking up a wallplate accessory to cover any gap, keeps the finished installation looking clean without an extra trip back to the supply house.

    Frequently Asked Questions

    Can a Bluefin thermostat replace any existing thermostat?

    Compatibility depends on matching the new thermostat's staging support to the existing heating and cooling equipment's wiring, not just physical fit. A single-stage system generally works with a non-programmable or basic programmable model, while multi-stage and heat pump systems need a thermostat built to support that staging. Checking the equipment's wiring documentation before ordering is the safest way to confirm compatibility.

    What's the difference between a 5-2 day and 7-day programmable thermostat?

    A 5-2 day thermostat uses one schedule for weekdays and a separate schedule for the weekend, while a 7-day model allows a different schedule for every individual day. Households with consistent weekday routines but variable weekends often prefer the 5-2 day format. A 7-day model suits households with schedules that vary more throughout the week.

    Do heat pump systems need a special thermostat?

    Heat pump systems need a thermostat built to manage auxiliary or emergency heat staging alongside the standard heating and cooling calls a furnace-based system uses. Using a standard thermostat not built for heat pump staging can lead to the auxiliary heat running more than necessary, driving up energy costs. Confirming heat pump compatibility before ordering avoids this problem.

    What if the new thermostat is smaller than the old one and leaves exposed wall?

    A wallplate accessory sized to cover the exposed area is the simplest fix, and this category carries several sizes for exactly that situation. Measuring the old thermostat's footprint against the new unit before installation helps confirm whether a wallplate will be needed. Picking one up at the same time as the thermostat avoids a separate trip back to the supply house.

    Is a non-programmable thermostat still a good option for a rental property?

    Non-programmable thermostats are a common choice for rental units because they offer simple, tenant-proof manual control without a scheduling function tenants might misconfigure. They also tend to cost less than programmable or smart models, which matters when outfitting multiple units. This type works well for single-stage systems, which cover a large share of rental heating and cooling setups.

Didn't find what you're looking for? 
Let us know
.