| Application: | Heat Pump Single-Stage (Heat/Cool) |
|---|---|
| Stages: | 1 Heat/1 Cool |
| Programmability: | Programmable 5-1-1 Day 7 Day |
| User Interface: | Touchscreen |
| Mount: | Horizontal |
| Options: | Large Display Fan Control Auto Changeover |
| Power Method: | Battery Hardwired |
| Changeover: | Manual Auto |
| Temperature Control Range: | 44°F to 90°F |
| Temperature Range (F): | 32°F to 99°F |
| Voltage: | Low voltage 24V |
| Frequency: | 50 Hz 60 Hz |
| Color: | White |