Shop Resideo Sale
Main product image of 3/4" ProCoat Flexible Corrugated Stainless Steel Water Heater Connector (18" Length)
Magnifying glass
Hover image to zoom

3/4" ProCoat Flexible Corrugated Stainless Steel Water Heater Connector (18" Length)

SKU:
SWB00-18N
Rating:
(7)
Q&A:
(0)
3/4" ProCoat Flexible Corrugated Stainless Steel Water Heater Connector (18" Length)
Magnifying glass
Hover image to zoom
$10.31 each
In Stock
In Stock
Get 139 Tue, Nov 17
Order by today, receive Tuesday
Size: 
3/4"
Length (Inches): 
18"
12"18"24"
Connection Type: 
FIP x FIP
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
18"
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
18" Length

Description

–
BrassCraft ProCoat® 3/4 in. Female Iron Pipe inlet x 3/4 in. Female Iron Pipe outlet stainless steel connector. Used to connect the water supply to your water heater, this connector delivers outstanding flexibility with advanced corrosion resistance, both inside and outside. BrassCraft’s patented integrated dielectric sleeve isolates dissimilar metals within the waterway, where galvanic and electrolytic corrosion have their greatest potential. This separation provides complete protection against galvanic corrosion that can deteriorate the connector and cause leaks. In addition, the integrated dielectric sleeve eliminates the need to install an additional dielectric union, reducing time and installation costs.

Features:
  • Coated stainless steel tube
  • (3/4 in. I.D.) 3/4 in. FIP x 3/4 in. FIP
  • Corrugated stainless steel delivers superior flexibility without kinking or flattening
  • Full flow, maximum performance with a 3/4 in. internal diameter
  • Exclusive ProCoat® clear coat, provides superior corrosion resistance to deterioration from harsh chemicals, UV rays and salt
  • Integrated dielectric sleeve isolates dissimilar metals within the waterway to help protect the connector from internal corrosion
  • Requires less torque to seal with a pliable nitrile rubber washer, especially on rough nipple surfaces
  • 100% Leak Tested
  • Temperature rating: 40° to 180° F (NSF61 maximum 82° C)
  • Pressure rating: 125 PSI maximum
  • No-lead certified
  • CSA and IAPMO certified
  • Designed, machined and assembled in the USA

Specs

–
Length:

18"

Connection Type:

FIP x FIP

Type:

Corrugated

Size:

3/4"

Material:

Stainless Steel

Length (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length
Connection Type
Type
Size
Material
CURRENT ITEM
Product Image of 3/4" ProCoat Flexible Corrugated Stainless Steel Water Heater Connector (18" Length)
3/4" ProCoat Flexible Corrugated Stainless Steel Water Heater Connector (18" Length)
SKU: SWB00-18N
(7)
18"
FIP x FIP
Corrugated
3/4"
Stainless Steel
18"
FIP x FIP
Corrugated
3/4"
Stainless Steel

You May Also Need

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Quality!

Support a local business and buy made in the U.S. stuff! Great quality and leak-proof connection vs the hit-or-miss stuff sold at local hardware stores. Very satisfied!
Vic
OK
11 months ago
Was this review helpful to you?

Good stuff, good people

Better prices than lots of other places for these plumbing items and of good quality. I like these as easy to bend and have a good coating inside.
Just Me
Seattle
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Should not fail like the copper ones
Bob
NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES I WOULD BUY THIS PRODUCT AGAIN

WE DO PLUMBING SERVICES AND USE THESE QUITE OFTEN.
BRAD THE FISHERMAN
47591
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Brasscraft are the only flexes we buy

These Brasscraft are the only water heater flexes we buy. The others we have tried leak and these don't!
Office Queen
San Diego, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My go to WH Supply Line

I have been using these on all water heater installs for a year now. Very easy to bend. High quality washers that seal easily. Brasscraft Procoat made in USA. Have had no problems or call backs. Highly Recommend.
firwoodchad
Goldendale, WA
7 years ago
Was this review helpful to you?

yes I would buy these 12" flexible connectors again

These flexible connectors are working very well.The 15" connectors are to long. I like this band because there are very flexible some band are not as flexible and put pressure on the equipment.
rrpnm
RR. New Mexico
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy