Pros, Join Our TradeMaster Program!
Description
The Bosch Tronic 3000C compact point-of-use / under-sink tankless water heaters are designed to provide an endless supply of hot water for kitchen and bathroom sinks. These units provide 98% efficiency with minimal stand-by loss and most models are equipped with high/low kW settings.

Features:
  • 98% efficient with minimal stand-by loss
  • Ultra compact and light weight, saving valuable space
  • Copper heat exchanger with copper-sheathed heating elements
  • Units can be mounted horizontally or vertically (except model US12)
  • Model US12 features thermostatic control
  • No temperature / pressure relief valve is necessary (subject to local codes)
  • 5 year limited warranty

Flow Rate Specifications:
  • GPM Output @ Temperature Rise of 35°F: 1.4
  • GPM Output @ Temperature Rise of 45°F: 1.1
  • GPM Output @ Temperature Rise of 55°F: 0.9
  • GPM Output @ Temperature Rise of 65°F: 0.8
  • GPM Output @ Temperature Rise of 75°F: 0.7
  • GPM Output @ Temperature Rise of 90°F: 0.5
  • GPM Output @ Temperature Rise of 95°F: 0.5
Read more
Specs
Activation Flow Rate (GPM):
0.75
Water Connection:
1/2"
Connection Type:
Male Threaded
Max Temp (F):
135°F
Efficiency:
98%
Amperage:
30
Wire Size:
10 AWG
KW Input:
7.2
3.6
Voltage:
208-240v
Height (Inches):
6.5"
Width (Inches):
12-3/4"
Depth (Inches):
3"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Videos

    5 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.