Apply to be a TradeMaster!
Main product image of 1" PEX x 1" NPT Stainless Steel Female Adapter
Magnifying glass
Hover image to zoom

1" PEX x 1" NPT Stainless Steel Female Adapter

Brand:
Boshart
SKU:
SSPEX-FA10
Rating:
(4)
Q&A:
(0)
1" PEX x 1" NPT Stainless Steel Female Adapter
Magnifying glass
Hover image to zoom
$8.91 each
BOX UP & SAVE 9%
$201.75 box of 25
$8.07 each
In Stock
In Stock
Get 134 Mon, Nov 23
Order by today, receive Monday
Size: 
1"
1"
Thread Type: 
Female

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Lead Free
Yes

Description

–
Boshart’s Stainless Steel PEX Crimp fittings are great for all PEX applications. They are premium quality and durable. Featuring high corrosion resistance, and are ideal for areas with high acidity and anywhere water quality is an issue.

Specifications
  • For use with ASTM F2159 PEX cold & hot water distribution systems
  • Size: 1"
  • For use with SDR9 PEX tubing utilizing a crimp ring system
  • Maximum Pressure Rating: 200 PSI
  • Temperature Range: Up to 400°F (204°C)

Specs

–
Size:

1"

Material:

Stainless Steel

PEX Size:

1"

Thread Type:

Female

Tubing Compatibility:

PEX

Lead Free:

Yes

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" PEX Stainless Steel 90-Degree Elbow
SKU: SSPEX-E10
Boshart

Product Reviews

3.75 out of 4 reviews
75% would recommend this product
3.75
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Two Different Finishes

I initially purchased 4 of these. Each had a shiny exterior finish. I later purchased a 5th of the exact same SKU and it arrived with a dull exterior finish, and appears different than the initial 4. They all function properly.
CraigS
Rochester, NY
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Could not get them to stop leaking

No matter how hard I torqued, tape I used, or thread compound I used, they would still produce a small leak around the threads. Switched to Brass and no issues at all.
John
Raleigh NC
9 months ago
Was this review helpful to you?

Love these.

I needed stainless for dropping this down a well. They were also quite cheap a couple years ago when stainless was even cheaper. They work fine. I'll let you know in 20 years if they start to go! LOL
Jacob
Tamworth, NH
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supplyhouse.com has the best products

To start supplyhouse.com has the best selection of the best products at a reasonable price. I dont shop around anymore. These guys are my first and only place for plumbing needs.
Mike s
New york
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy