Apply to be a TradeMaster!
Main product image of 3/4" Threaded Spring Loaded Check Valve (Stainless Steel)
Magnifying glass
Hover image to zoom

3/4" Threaded Spring Loaded Check Valve (Stainless Steel)

Brand:
Boshart
SKU:
17CVSS-075
Rating:
(1)
Q&A:
(0)
3/4" Threaded Spring Loaded Check Valve (Stainless Steel)
Magnifying glass
Hover image to zoom
$38.22 each
In Stock
In Stock
Get 44 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
3/4"
2"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Product Features

  • Threads conform to ANSI/ASME B1.20.1
  • Max Pressure Rating: 200 PSI
  • 200 PSI WOG Non-Shock - WOG pressure rating based on ambient temperature
  • Max Temperature Rating: 180°F (82°C)
  • Cast 304 stainless steel body and poppet
  • Viton o-ring seal
  • NSF/ANSI Standard 372 Certified

Specs

–
Size:

3/4"

Connection Size:

3/4"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Material:

Stainless Steel

Max Pressure (PSI):

200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" x 1-1/2" Stainless Steel Nipple
SKU: SLN075-150
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I definitely would buy again

This check valve met all the requirements I needed for my dedicated hot water loop, back to my indirect hot water tank, Supply House is my go online store, if I can't find something one call answered without a bunch of AI bots asking stupid questions. A real person finds exactly what I need and ships it out that same day. Good old Americans doing a great job, your can't beat this company. Try them and you'll see what I'm talking about.
Mike
Colrado
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy