Apply to be a TradeMaster!
Main product image of 3/4" FPT Stainless Steel Full-Port 2-Piece Ball Valve, 1000 PSI CWP, LF
Magnifying glass
Hover image to zoom

3/4" FPT Stainless Steel Full-Port 2-Piece Ball Valve, 1000 PSI CWP, LF

Brand:
Boshart
SKU:
SSBV304-07
Rating:
(6)
Q&A:
(0)
3/4" FPT Stainless Steel Full-Port 2-Piece Ball Valve, 1000 PSI CWP, LF
Magnifying glass
Hover image to zoom
$15.38 each
In Stock
In Stock
Get 370 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3/4"
1/2"3/4"1"1-1/4"1-1/2"3"4"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Note: This valve is constructed with a 2 piece body.

3/4" FPT Stainless Steel Full-Port 2-Piece Ball Valve, 1000 PSI CWP, LF

For water well, plumbing, irrigation and other light duty applications. Not to be used in steam, chemical or industrial applications.

Specifications:
  • Threads conform to ANSI/ASME B1.20.1
  • Max Pressure Rating: 1000 PSI CWP
  • CWP - Cold Working pressure, is an indication of the pressure rating for valves at a temperature range of up to +100°F (37°C)
  • Max Temperature Rating: 248°F (120°C)
  • Full port design
  • Two piece investment cast body
  • Blow-out proof stem
  • PTFE seats / PTFE stem packing
  • Stainless steel handle with blue plastic sleeve

Specs

–
Size:

3/4"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Lead Free:

Yes

Valve Construction:

2 piece

Handle Style:

Lever

Material:

Stainless Steel

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would use again

as replacement for brass fittings for more corrois resistance
PEM
IL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Puro stainless

I do a lot of work on wells in my area and most of the wells give pretty rough water. I prefer using stainless steel as much as I can in a well system and I've had good luck with these Boshart fittings. I was skeptical at first because of the other reviews claiming they were galling the threads but on any stainless to stainless connection I use the Blue Monster gray tape and the Boshart gray thread sealant. I dope, tape, then dope again and have yet to have a single issue with galling. I would highly recommend these fittings!
AV Plumbing
Las Vegas, NM
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this products again

Connecting pex to a hot water heater
termite
pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy their product again and again

All our plumbing needs I buy from Supply House are good with no problems. Their prices are reasonable. The customer service is pleasant to talk to. I've had no hassle on returns. It beats the local plumbing stores.
Morris
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

use it on my water treatment system and works great
Bimbo
West Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great valve

This stainless steel valve is well made and in perfect condition
Bob26
Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy