Apply to be a TradeMaster!
Main product image of 1" X 13" Center to End, No Lead Brass O-Ring Union Tank Tee
Magnifying glass
Hover image to zoom

1" X 13" Center to End, No Lead Brass O-Ring Union Tank Tee

Brand:
Boshart
SKU:
2-07TKO-14X1-2UNL
Rating:
(5)
Q&A:
(0)
1" X 13" Center to End, No Lead Brass O-Ring Union Tank Tee
Magnifying glass
Hover image to zoom
$80.43 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Specifications
  • American Standard BUNA N O-ring used to ensure watertight connection
  • Center to End Length: 13"
  • Drain/Relief Ports: (2) 1/2"
  • Tank Connection: 1" MPT
  • In-Line Connection: 1" MPT x 3/4" FPT
  • Accessory O-Ring Ports: (2) 1/4"

Specs

–
Tank Connection:

1" MPT

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" x 1" MIP x FIP Brass Bushing (Lead Free)
SKU: BRB125-100
Bluefin

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy again

Makes installing so much easer; especially if have to tighten up on bottom of tank because a leak.
Tank45
Baisden wv
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Brass well tank manifold

This well tank manifold makes for easy tank replacement in the future.
Brent
Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WILL BUY IT AGAIN

WORKS GREAT
PLUMBER
JUNCTION CITY , KS
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement

This tee is to replace one that has a hairline crack.
R
WA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product work as expected

Great service from SupplyHouse.com (this is the five star). The product work as expected.
thaFaxGuy
Massachusetts
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy