Apply to be a TradeMaster!
Main product image of 1/2" Brass Relief Valve, Non-Adjustable (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Brass Relief Valve, Non-Adjustable (Lead Free)

Brand:
Boshart
SKU:
RVNB05-075NL
Rating:
(0)
Q&A:
(0)
1/2" Brass Relief Valve, Non-Adjustable (Lead Free)
Magnifying glass
Hover image to zoom
$11.83 each
BOX UP & SAVE 13%
$103.00 box of 10
$10.30 each
In Stock
In Stock
Get 13 Thu, Sep 17
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Pressure Set Point
75 psi
Product Highlight: Connection Type
Male Threaded, Female Threaded Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

Pressure relief valves are recommended for all cold water system installations - to protect against damage to piping and pressure tanks. Set at 75 PSI, ( ± ) 15% setting accuracy, field adjustments are not recommended.
These valves are not T & P valves that are required with water heaters.

Features
  • Brass body
  • Stainless steel spring and retaining screw
  • Buna N sealing disc

Specs

Size:

1/2"

Connection Type:

Male Threaded

Female Threaded

Pressure Set Point:

75 psi

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1" Threaded Spring Loaded Check Valve, Lead Free
SKU: SLCT100
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy