Apply to be a TradeMaster!
Main product image of 1" X 10" Center to End, No Lead Brass O-Ring Union Tank Tee
Magnifying glass
Hover image to zoom

1" X 10" Center to End, No Lead Brass O-Ring Union Tank Tee

Brand:
Boshart
SKU:
2-07TKO-25-2UNL
Rating:
(7)
Q&A:
(1)
1" X 10" Center to End, No Lead Brass O-Ring Union Tank Tee
Magnifying glass
Hover image to zoom
$51.26 each
BOX UP & SAVE 13%
$89.68 box of 2
$44.84 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Specifications
  • American Standard BUNA N O-ring used to ensure watertight connection
  • Center to End Length: 10"
  • Drain/Relief Ports: (2) 1/2"
  • Tank Connection: 1" MPT
  • In-Line Connection: 1" MPT x 3/4" FPT
  • Accessory O-Ring Ports: (2) 1/4"

Specs

–
Tank Connection:

1" MPT

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Great product with Outstanding Customer Service

The Tee is better then I expected... Great product with Outstanding Customer Service what more could one ask for. I recently ordered multiple parts from SupplyHouse to install a new pressure tank. Unfortunately the order got mixed up and I received the wrong part which set me back a day or so. Once the customer service department got wind of it they made it good immediately so I would not experience any more delays. They were extremely pleasant to deal with.
Shon
Ok
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tank Tee

I installed it on to my new tank with the pressure switch and all associated connections and devices.It is a very good tee fore in the future it will be easy to replace a tank with out having to cut and replace every thing
Ken
New York
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product as Advertised

This produce was ordered along with my other well supplies. A quality product at a reasonable price. Prompt shipping too. It fit the bill perfectly!
Binsy
Stafford Springs, CT
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for WX203

As expected. Lead free. Solid construction.
ace
Pennsylvania
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product !!

Perfect fit and well made. No leaks. Don't know if it was made in the USA but that would make it even better !
Mike the mechanic
East hampton N.Y.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Union tank tee

Looks good, doesn't leak
Guy fixing well tank
Michigan
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Brass tee tank connection

I used teflon tape on the brass thread fitting into the tank. It did weep a little when pressureized but with the union I was able to back it out and add plumber paste and tape which worked.
Tim
Berkshires, MA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: II can see in specs: "In-Line Connection: 1-1/4" MPT x 13" FPT". Should it be instead "In-Line Connection: 1-1/4" MPT x 1" FPT"? What is the real FPT? 1" or 3/4"? Exactly the same problem exists in Solid Tank Tee specs.

Asked by Dmitri 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The item has 1" Male threads on both ends and internally has 3/4" Female threads within the male threads. The 10" and 13" measurements are referring the Center to End Length.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy