Apply to be a TradeMaster!
Main product image of 1/2" Poly PEX Expansion Tee
Magnifying glass
Hover image to zoom

1/2" Poly PEX Expansion Tee

Brand:
Boshart
SKU:
710CEP-T05
Rating:
(1)
Q&A:
(0)
1/2" Poly PEX Expansion Tee
Magnifying glass
Hover image to zoom
710CEP-T05 has been discontinued
Discontinued November 9, 2024
This product has been discontinued.
Direct Replacement:
1/2" Expansion PEX EP Tee
Brand:
Bluefin
SKU:PPLT050
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Engineered Plastic
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
NSF 14, ASTM F1960, NSF 61, NSF 372 Standards Met
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Specs

–
Material:

Engineered Plastic

Application:

Heating

Plumbing

Standards Met:

NSF 14

ASTM F1960

NSF 61

NSF 372

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Pressure (PSI):

150

Max Operating Temp:

210ºF

Size:

1/2"

Max Temp (F):

320ºF

PEX Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" ProPEX Ring with Stop
SKU: Q4690756
Uponor (Wirsbo)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

work as expected

no problems works well
Captin Karl
Kingston NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?