Apply to be a TradeMaster!
Main product image of 1-1/4" MPT x 1" Stainless Steel Male Insert Adapter
Magnifying glass
Hover image to zoom

1-1/4" MPT x 1" Stainless Steel Male Insert Adapter

Brand:
Boshart
SKU:
SSMA-125-100
Rating:
(1)
Q&A:
(0)
1-1/4" MPT x 1" Stainless Steel Male Insert Adapter
Magnifying glass
Hover image to zoom
$17.83 each
BOX UP & SAVE 15%
$304.80 box of 20
$15.24 each
In Stock
In Stock
Get 225 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
1-1/4" x 1"
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Lead Free
Yes

Specs

–
Product Type:

Male Adapter

Application:

Plumbing

Material:

Stainless Steel

Size:

1-1/4" x 1"

Connection Type:

MNPT x Insert

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Stainless Steel Male Insert Adapter
SKU: SIM100
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product, great price!

We install submersible pumps and these are great. They don't corrode like brass and this is the best price out of all my suppliers
Jay Man Plumber
Greenfield NH
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy