Apply to be a TradeMaster!
Main product image of 1/2" FPT Stainless Steel Full-Port 2-Piece Ball Valve, 1000 PSI CWP, LF
Magnifying glass
Hover image to zoom

1/2" FPT Stainless Steel Full-Port 2-Piece Ball Valve, 1000 PSI CWP, LF

Brand:
Boshart
SKU:
SSBV304-05
Rating:
(0)
Q&A:
(0)
1/2" FPT Stainless Steel Full-Port 2-Piece Ball Valve, 1000 PSI CWP, LF
Magnifying glass
Hover image to zoom
$9.28 each
In Stock
In Stock
Get 237 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Size: 
1/2"
1/2"3/4"1"1-1/4"1-1/2"3"4"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–

Note: This valve is constructed with a 2 piece body.


1/2" FPT Stainless Steel Full-Port 2-Piece Ball Valve, 1000 PSI CWP, LF


For water well, plumbing, irrigation and other light duty applications. Not to be used in steam, chemical or industrial applications.


Specifications:

  • Threads conform to ANSI/ASME B1.20.1
  • Max Pressure Rating: 1000 PSI CWP
  • CWP - Cold Working pressure, is an indication of the pressure rating for valves at a temperature range of up to +100°F (37°C)
  • Max Temperature Rating: 248°F (120°C)
  • Full port design
  • Two piece investment cast body
  • Blow-out proof stem
  • Solid Stainless Steel Ball - sizes 1/4" through 1-1/4"
  • Hollow Stainless Steel Ball - sizes 1-1/2" through 4"
  • PTFE seats / PTFE stem packing
  • Stainless steel handle with blue plastic sleeve

Specs

–
Valve Construction:

2 piece

Connection Type:

FNPT x FNPT

Material:

Stainless Steel

Port Type:

Full Port

Size:

1/2"

Handle Style:

Lever

Connection Method:

Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy