Apply to be a TradeMaster!
Main product image of 1-1/2" FPT Stainless Steel Full-Port 2-Piece Ball Valve, 1000 PSI CWP, LF
Magnifying glass
Hover image to zoom

1-1/2" FPT Stainless Steel Full-Port 2-Piece Ball Valve, 1000 PSI CWP, LF

Brand:
Boshart
SKU:
SSBV304-15
Rating:
(0)
Q&A:
(0)
1-1/2" FPT Stainless Steel Full-Port 2-Piece Ball Valve, 1000 PSI CWP, LF
Magnifying glass
Hover image to zoom
$40.05 each
In Stock
In Stock
Get 5 Wed, Nov 18
Order by today, receive Wednesday
Size: 
1-1/2"
1/2"3/4"1"1-1/4"1-1/2"3"4"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–

Note: This valve is constructed with a 2 piece body.


1-1/2" FPT Full-Port 2-Piece Ball Valve, Stainless Steel, 1000 PSI CWP, Lead Free


For water well, plumbing, irrigation and other light duty applications. Not to be used in steam, chemical or industrial applications.


Specifications:

  • Threads conform to ANSI/ASME B1.20.1
  • Max Pressure Rating: 1000 PSI CWP
  • CWP - Cold Working pressure, is an indication of the pressure rating for valves at a temperature range of up to +100°F (37°C)
  • Max Temperature Rating: 248°F (120°C)
  • Full port design
  • Two piece investment cast body
  • Blow-out proof stem
  • PTFE seats / PTFE stem packing
  • Stainless steel handle with blue plastic sleeve

Specs

–
Connection Method:

Threaded

Material:

Stainless Steel

Port Type:

Full Port

Valve Construction:

2 piece

Connection Type:

FNPT x FNPT

Lead Free:

Yes

Size:

1-1/2"

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy