Apply to be a TradeMaster!
Main product image of 4" FPT Stainless Steel Full-Port 2-Piece Ball Valve, 1000 PSI CWP, LF
Magnifying glass
Hover image to zoom

4" FPT Stainless Steel Full-Port 2-Piece Ball Valve, 1000 PSI CWP, LF

Brand:
Boshart
SKU:
SSBV304-40
Rating:
(0)
Q&A:
(0)
4" FPT Stainless Steel Full-Port 2-Piece Ball Valve, 1000 PSI CWP, LF
Magnifying glass
Hover image to zoom
$345.39 each
In Stock
In Stock
Get 3 Fri, Nov 20
Size: 
4"
1/2"3/4"1"1-1/4"1-1/2"3"4"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–

Boshart's Stainless Steel Ball Valves come in 2 different materials to suit a variety of applications. 304 CF8 Stainless Steel can be used in conventional situations, where 316 CF8M Stainless Steel can be used in more demanding environments. Please note that SSPEXBV-05, SSPEXBV-07 and SSPEXBV-10 are only available with 304 Stainless Steel.


Specifications:

  • Ball Material Stainless Steel
  • Size 4"
  • Design Full Port
  • Seat Material PTFE
  • Connection Type FPT
  • Handle Material Stainless Steel
  • Primary Material 304 Stainless Steel
  • Temperature Range 14F to 248F (-10C to 120C)
  • Maximum Pressure Rating 1000 PSI
  • Stem Packing Material PTFE
  • Product Model Short Description New Stainless Steel Ball Valves
  • Port Size 2.99"

Specs

–
Size:

4"

Port Type:

Full Port

Connection Type:

FNPT x FNPT

Material:

Stainless Steel

Connection Method:

Threaded

Handle Style:

Lever

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy