Apply to be a TradeMaster!
Main product image of 3/4" PEX x 3/4" NPT Stainless Steel Drop Ear 90-Degree Elbow
Magnifying glass
Hover image to zoom

3/4" PEX x 3/4" NPT Stainless Steel Drop Ear 90-Degree Elbow

Brand:
Boshart
SKU:
SSPEX-DE07
Rating:
(7)
Q&A:
(0)
3/4" PEX x 3/4" NPT Stainless Steel Drop Ear 90-Degree Elbow
Magnifying glass
Hover image to zoom
$10.97 each
BOX UP & SAVE 11%
$245.25 box of 25
$9.81 each
In Stock
In Stock
Get 137 Tue, Nov 24
Order by today, receive Tuesday
Size: 
3/4"
1/2"3/4"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Lead Free
Yes

Description

–
Boshart’s Stainless Steel PEX Crimp fittings are great for all PEX applications. They are premium quality and durable. Featuring high corrosion resistance, and are ideal for areas with high acidity and anywhere water quality is an issue.

Specifications
  • Size 3/4"
  • Fitting Type Dropear 90° Elbow
  • Connection Type FPT x PEX
  • Primary Material 304 Stainless Steel
  • Temperature Range Up to 400°F (204°C)
  • Maximum Pressure Rating 200 PSI

Specs

–
Size:

3/4"

Material:

Stainless Steel

PEX Size:

3/4"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PEX Stainless Steel Tee (Lead Free)
SKU: SSPEX-T07
Boshart

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Good quality not offered locally

Nicely made part in stainless steel. Will buy from supply house again.
Tom K
Alamogordo NM
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best SS Drop Ears for water heaters

These are my go-to drops/stubs for water heater installs and rough-ins. I've never had any of them crack during install. I always check my stainless materials with a magnet before install/use to test for "stainlessness". If the fittings are magnetic, I don't use them. These drop ears pass that magnet test and are suitable for use. My local supplier unfortunately doesn't carry these 3/4 stainless drop ears so I always order them from here.
RS
Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Works good with hard water
Skippy
Rockport IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Works good with hard water
Skippy
Rockport IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Works good in hard water areas
Skippy
Rockport IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again

I use this in hard water areas
Skippy
Rockport in
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Products, But It is More Than The Products

I have purchased many products from SupplyHouse. Some of them not readily available from anywhere else. They have all turned out to be good to great products. The bigger pluses are: 1) Shipping times are some of the best I have seen anywhere. It is great to have an alternative to the big online presence without sacrificing on shipping speed, cost... 2) The rare times I have had an issue with anything (shipping, product...) it was resolved quickly. Customer service has been exceptional and you can talk to an actual person when necessary.
MatrixArmor
Canyon Lake, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy