Apply to be a TradeMaster!
Main product image of 3/4" MPT x 1" Insert Stainless Steel Hydrant Tee
Magnifying glass
Hover image to zoom

3/4" MPT x 1" Insert Stainless Steel Hydrant Tee

Brand:
Boshart
SKU:
SSHT-075-100
Rating:
(0)
Q&A:
(0)
3/4" MPT x 1" Insert Stainless Steel Hydrant Tee
Magnifying glass
Hover image to zoom
$26.99 each
BOX UP & SAVE 14%
$185.84 box of 8
$23.23 each
In Stock
In Stock
Get 39 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
3/4" x 1"
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Lead Free
Yes

Specs

–
Product Type:

Tee

Application:

Plumbing

Material:

Stainless Steel

Size:

3/4" x 1"

Connection Type:

MNPT x Insert

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy