Apply to be a TradeMaster!
Main product image of 1-1/4" MPT x 1" Stainless Steel Male Insert Adapter - Extra Long
Magnifying glass
Hover image to zoom

1-1/4" MPT x 1" Stainless Steel Male Insert Adapter - Extra Long

Brand:
Boshart
SKU:
SSMAXL-125-100
Rating:
(4)
Q&A:
(0)
1-1/4" MPT x 1" Stainless Steel Male Insert Adapter - Extra Long
Magnifying glass
Hover image to zoom
$21.04 each
BOX UP & SAVE 14%
$180.80 box of 10
$18.08 each
In Stock
In Stock
Get 36 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
1-1/4" x 1"
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Lead Free
Yes

Specs

–
Product Type:

Male Adapter

Application:

Plumbing

Material:

Stainless Steel

Size:

1-1/4" x 1"

Connection Type:

MNPT x Insert

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Stainless Steel Male Insert Adapter - Extra Long
SKU: SSMAXL-100
Boshart

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Quick Shipping and well made product

Item was as advertised and purchased by contacting SupplyHouse and speaking to a rep to help me find what I needed. Will buy from again ...
Doug
Salem, Ar
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Worked perfectly for my well pump replacement.
Bob
Pcbeach, fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for deep well plumbing

Nice long hose barb for connecting to poly tubing for deep weell pump installations. Room for 3 or four clamps so you know the pipe will not come off. Stainless steel for more strength than brass. With today's price of copper and brass get the stainless steel at about the same or lower price. I just wish they would call this a "hose barb" not an "insert adapter"
randyb2004
Allentown PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great place to purchase from

Great service! Worked as expected.
Johnny be good
Dayton, Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy