Apply to be a TradeMaster!
Main product image of 3/4" PEX x 1/2" NPT Stainless Steel Drop Ear 90-Degree Elbow
Magnifying glass
Hover image to zoom

3/4" PEX x 1/2" NPT Stainless Steel Drop Ear 90-Degree Elbow

Brand:
Boshart
SKU:
SSPEX-DE0705
Rating:
(1)
Q&A:
(0)
3/4" PEX x 1/2" NPT Stainless Steel Drop Ear 90-Degree Elbow
Magnifying glass
Hover image to zoom
$10.09 each
BOX UP & SAVE 9%
$230.25 box of 25
$9.21 each
In Stock
In Stock
Get 189 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Lead Free
Yes

Description

–

Boshart’s Stainless Steel PEX Crimp fittings are great for all PEX applications. They are premium quality and durable. Featuring high corrosion resistance, and are ideal for areas with high acidity and anywhere water quality is an issue.


Specifications

  • Size 3/4" PEX x 1/2" NPT
  • Fitting Type Dropear 90° Elbow
  • Connection Type FPT x PEX
  • Primary Material 304 Stainless Steel
  • Temperature Range Up to 400°F (204°C)
  • Maximum Pressure Rating 200 PSI

Specs

–
Size:

3/4" x 1/2"

Material:

Stainless Steel

PEX Size:

3/4"

Tubing Compatibility:

PEX

Thread Type:

Female

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PEX x 1/2" NPT DZR Brass Female Adapter (Lead Free)
SKU: PXF075-050-DZR
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Can't go wrong with stainless steel.

It was either all the prep work for copper piping or pecks with stainless steel fittings I went with stainless steel fittings for the ease of crimping in tight spaces. Can't go wrong with stainless steel.
Jimmy
San Jose
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy